Skip Content

 
Fall Protection Vest close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fall Protection Vest


Technical Specs

  • Item Fall Protection Vest 
  • Color Lime 
  • Material 100% Polyester Solid Front and 100% Polyester Mesh Back 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
T341-2X-3X
2XL/3XL

$43.55 / each

Enter location to check availability
Catalog Page #  2328 

Price $43.55 / each

Technical Specs

  • Item Fall Protection Vest
  • Color Lime
  • Size 2XL/3XL
  • Material 100% Polyester Solid Front and 100% Polyester Mesh Back
T341-4X-5X
4XL/5XL

$43.55 / each

Enter location to check availability
Catalog Page #  2328 

Price $43.55 / each

Technical Specs

  • Item Fall Protection Vest
  • Color Lime
  • Size 4XL/5XL
  • Material 100% Polyester Solid Front and 100% Polyester Mesh Back
T341-L-XL
L/XL

$43.55 / each

Enter location to check availability
Catalog Page #  2328 

Price $43.55 / each

Technical Specs

  • Item Fall Protection Vest
  • Color Lime
  • Size L/XL
  • Material 100% Polyester Solid Front and 100% Polyester Mesh Back
T341-S-M
S/M

$43.55 / each

Enter location to check availability
Catalog Page #  2328 

Price $43.55 / each

Technical Specs

  • Item Fall Protection Vest
  • Color Lime
  • Size S/M
  • Material 100% Polyester Solid Front and 100% Polyester Mesh Back
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More