Skip Content

 
100% Polyester Mesh Safety Vest close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

100% Polyester Mesh Safety Vest


Technical Specs

  • ItemSafety Vest 
  • Material100% Polyester Mesh 
Color
Please Select
ANSI Class
Please Select
Size
Please Select
Closure Type
Please Select
Pockets
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
25 Products
Compare /
Product #
Mfr.
Model #
Color
ANSI Class
Size
Closure Type
Pockets
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
1552B-2X
Lime
3
2XL
Hook-and-Loop
(1) Left Chest Radio, (1) Inside Left Patch, (1) Inside Right Chest Two-Tier Four Division Pencil
52 to 54"
28"

$50.65 / each

Enter location to check availability
LimeSafety Vest Size: 2XL, 3 ANSI Class, Hook-and-Loop Closure Type
Catalog Page #  2555 

Price $50.65 / each

Technical Specs

  • ColorLime
  • ItemSafety Vest
  • ANSI Class3
  • Size2XL
  • Closure TypeHook-and-Loop
  • Material100% Polyester Mesh
  • Pockets(1) Left Chest Radio, (1) Inside Left Patch, (1) Inside Right Chest Two-Tier Four Division Pencil
  • Fits Chest Size52 to 54"
  • Length28"
1552B-3X
Lime
3
3XL
Hook-and-Loop
(1) Left Chest Radio, (1) Inside Left Patch, (1) Inside Right Chest Two-Tier Four Division Pencil
56 to 58"
29"

$50.65 / each

Enter location to check availability
LimeSafety Vest Size: 3XL, 3 ANSI Class, Hook-and-Loop Closure Type
Catalog Page #  2555 

Price $50.65 / each

Technical Specs

  • ColorLime
  • ItemSafety Vest
  • ANSI Class3
  • Size3XL
  • Closure TypeHook-and-Loop
  • Material100% Polyester Mesh
  • Pockets(1) Left Chest Radio, (1) Inside Left Patch, (1) Inside Right Chest Two-Tier Four Division Pencil
  • Fits Chest Size56 to 58"
  • Length29"
1552B-4X
Lime
3
4XL
Hook-and-Loop
(1) Left Chest Radio, (1) Inside Left Patch, (1) Inside Right Chest Two-Tier Four Division Pencil
60 to 62"
29"

$50.65 / each

Enter location to check availability
LimeSafety Vest Size: 4XL, 3 ANSI Class, Hook-and-Loop Closure Type
Catalog Page #  2555 

Price $50.65 / each

Technical Specs

  • ColorLime
  • ItemSafety Vest
  • ANSI Class3
  • Size4XL
  • Closure TypeHook-and-Loop
  • Material100% Polyester Mesh
  • Pockets(1) Left Chest Radio, (1) Inside Left Patch, (1) Inside Right Chest Two-Tier Four Division Pencil
  • Fits Chest Size60 to 62"
  • Length29"
1552B-5X
Lime
3
5XL
Hook-and-Loop
(1) Left Chest Radio, (1) Inside Left Patch, (1) Inside Right Chest Two-Tier Four Division Pencil
64 to 66"
30"

$50.65 / each

Enter location to check availability
LimeSafety Vest Size: 5XL, 3 ANSI Class, Hook-and-Loop Closure Type
Catalog Page #  2555 

Price $50.65 / each

Technical Specs

  • ColorLime
  • ItemSafety Vest
  • ANSI Class3
  • Size5XL
  • Closure TypeHook-and-Loop
  • Material100% Polyester Mesh
  • Pockets(1) Left Chest Radio, (1) Inside Left Patch, (1) Inside Right Chest Two-Tier Four Division Pencil
  • Fits Chest Size64 to 66"
  • Length30"
1552B-L
Lime
3
L
Hook-and-Loop
(1) Left Chest Radio, (1) Inside Left Patch, (1) Inside Right Chest Two-Tier Four Division Pencil
44 to 46"
28"

$50.65 / each

Enter location to check availability
LimeSafety Vest Size: L, 3 ANSI Class, Hook-and-Loop Closure Type
Catalog Page #  2555 

Price $50.65 / each

Technical Specs

  • ColorLime
  • ItemSafety Vest
  • ANSI Class3
  • SizeL
  • Closure TypeHook-and-Loop
  • Material100% Polyester Mesh
  • Pockets(1) Left Chest Radio, (1) Inside Left Patch, (1) Inside Right Chest Two-Tier Four Division Pencil
  • Fits Chest Size44 to 46"
  • Length28"
1552B-M
Lime
3
M
Hook-and-Loop
(1) Left Chest Radio, (1) Inside Left Patch, (1) Inside Right Chest Two-Tier Four Division Pencil
40 to 42"
28"

$50.65 / each

Enter location to check availability
LimeSafety Vest Size: M, 3 ANSI Class, Hook-and-Loop Closure Type
Catalog Page #  2555 

Price $50.65 / each

Technical Specs

  • ColorLime
  • ItemSafety Vest
  • ANSI Class3
  • SizeM
  • Closure TypeHook-and-Loop
  • Material100% Polyester Mesh
  • Pockets(1) Left Chest Radio, (1) Inside Left Patch, (1) Inside Right Chest Two-Tier Four Division Pencil
  • Fits Chest Size40 to 42"
  • Length28"
1552B-XL
Lime
3
XL
Hook-and-Loop
(1) Left Chest Radio, (1) Inside Left Patch, (1) Inside Right Chest Two-Tier Four Division Pencil
48 to 50"
28"

$50.65 / each

Enter location to check availability
LimeSafety Vest Size: XL, 3 ANSI Class, Hook-and-Loop Closure Type
Catalog Page #  2555 

Price $50.65 / each

Technical Specs

  • ColorLime
  • ItemSafety Vest
  • ANSI Class3
  • SizeXL
  • Closure TypeHook-and-Loop
  • Material100% Polyester Mesh
  • Pockets(1) Left Chest Radio, (1) Inside Left Patch, (1) Inside Right Chest Two-Tier Four Division Pencil
  • Fits Chest Size48 to 50"
  • Length28"
1513-2X
Lime
2X
Zipper
Two Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
52 to 54"
28"

$52.05 / each

Enter location to check availability
LimeSafety Vest Size: 2X, Zipper Closure Type
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • ColorLime
  • ItemSafety Vest
  • Size2X
  • Closure TypeZipper
  • Material100% Polyester Mesh
  • PocketsTwo Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
  • Fits Chest Size52 to 54"
  • Length28"
1513-3X
Lime
3X
Zipper
Two Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
56 to 58"
29"

$52.05 / each

Enter location to check availability
LimeSafety Vest Size: 3X, Zipper Closure Type
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • ColorLime
  • ItemSafety Vest
  • Size3X
  • Closure TypeZipper
  • Material100% Polyester Mesh
  • PocketsTwo Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
  • Fits Chest Size56 to 58"
  • Length29"
1509-2X-3X
Lime
3XL
Zipper
(2) Lower Front Solid Patch with Flap, (1) Left Chest Radio, (1) Right Chest Two Tier, (2) Large Lower Inside
50 to 54"
29"

$25.05 / each

Enter location to check availability
LimeSafety Vest Size: 3XL, Zipper Closure Type
Catalog Page #  NA

Price $25.05 / each

Technical Specs

  • ColorLime
  • ItemSafety Vest
  • Size3XL
  • Closure TypeZipper
  • Material100% Polyester Mesh
  • Pockets(2) Lower Front Solid Patch with Flap, (1) Left Chest Radio, (1) Right Chest Two Tier, (2) Large Lower Inside
  • Fits Chest Size50 to 54"
  • Length29"
1513-4X
Lime
4X
Zipper
Two Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
60 to 62"
29"

$52.05 / each

Enter location to check availability
LimeSafety Vest Size: 4X, Zipper Closure Type
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • ColorLime
  • ItemSafety Vest
  • Size4X
  • Closure TypeZipper
  • Material100% Polyester Mesh
  • PocketsTwo Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
  • Fits Chest Size60 to 62"
  • Length29"
1513-5X
Lime
5X
Zipper
Two Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
64 to 66"
30"

$52.05 / each

Enter location to check availability
LimeSafety Vest Size: 5X, Zipper Closure Type
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • ColorLime
  • ItemSafety Vest
  • Size5X
  • Closure TypeZipper
  • Material100% Polyester Mesh
  • PocketsTwo Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
  • Fits Chest Size64 to 66"
  • Length30"
1509-4X-5X
Lime
5XL
Zipper
(2) Lower Front Solid Patch with Flap, (1) Left Chest Radio, (1) Right Chest Two Tier, (2) Large Lower Inside
56 to 62"
30"

$25.05 / each

Enter location to check availability
LimeSafety Vest Size: 5XL, Zipper Closure Type
Catalog Page #  NA

Price $25.05 / each

Technical Specs

  • ColorLime
  • ItemSafety Vest
  • Size5XL
  • Closure TypeZipper
  • Material100% Polyester Mesh
  • Pockets(2) Lower Front Solid Patch with Flap, (1) Left Chest Radio, (1) Right Chest Two Tier, (2) Large Lower Inside
  • Fits Chest Size56 to 62"
  • Length30"
1513-L
Lime
L
Zipper
Two Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
44 to 46"
28"

$52.05 / each

Enter location to check availability
LimeSafety Vest Size: L, Zipper Closure Type
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • ColorLime
  • ItemSafety Vest
  • SizeL
  • Closure TypeZipper
  • Material100% Polyester Mesh
  • PocketsTwo Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
  • Fits Chest Size44 to 46"
  • Length28"
1509-S-M
Lime
M
Zipper
(2) Lower Front Solid Patch with Flap, (1) Left Chest Radio, (1) Right Chest Two Tier, (2) Large Lower Inside
36-42"
29-1/2"

$25.05 / each

Enter location to check availability
LimeSafety Vest Size: M, Zipper Closure Type
Catalog Page #  NA

Price $25.05 / each

Technical Specs

  • ColorLime
  • ItemSafety Vest
  • SizeM
  • Closure TypeZipper
  • Material100% Polyester Mesh
  • Pockets(2) Lower Front Solid Patch with Flap, (1) Left Chest Radio, (1) Right Chest Two Tier, (2) Large Lower Inside
  • Fits Chest Size36-42"
  • Length29-1/2"
1513-M
Lime
M
Zipper
Two Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
40 to 42"
27-1/2"

$52.05 / each

Enter location to check availability
LimeSafety Vest Size: M, Zipper Closure Type
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • ColorLime
  • ItemSafety Vest
  • SizeM
  • Closure TypeZipper
  • Material100% Polyester Mesh
  • PocketsTwo Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
  • Fits Chest Size40 to 42"
  • Length27-1/2"
1509-L-XL
Lime
XL
Zipper
(2) Lower Front Solid Patch with Flap, (1) Left Chest Radio, (1) Right Chest Two Tier, (2) Large Lower Inside
44 to 48"
29"

$25.05 / each

Enter location to check availability
LimeSafety Vest Size: XL, Zipper Closure Type
Catalog Page #  NA

Price $25.05 / each

Technical Specs

  • ColorLime
  • ItemSafety Vest
  • SizeXL
  • Closure TypeZipper
  • Material100% Polyester Mesh
  • Pockets(2) Lower Front Solid Patch with Flap, (1) Left Chest Radio, (1) Right Chest Two Tier, (2) Large Lower Inside
  • Fits Chest Size44 to 48"
  • Length29"
1513-XL
Lime
XL
Zipper
Two Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
48 to 50"
28"

$52.05 / each

Enter location to check availability
LimeSafety Vest Size: XL, Zipper Closure Type
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • ColorLime
  • ItemSafety Vest
  • SizeXL
  • Closure TypeZipper
  • Material100% Polyester Mesh
  • PocketsTwo Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
  • Fits Chest Size48 to 50"
  • Length28"
1514-2X
Orange
2X
Zipper
Two Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
52 to 54"
28"

$52.05 / each

Enter location to check availability
OrangeSafety Vest Size: 2X, Zipper Closure Type
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • ColorOrange
  • ItemSafety Vest
  • Size2X
  • Closure TypeZipper
  • Material100% Polyester Mesh
  • PocketsTwo Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
  • Fits Chest Size52 to 54"
  • Length28"
1514-3X
Orange
3X
Zipper
Two Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
56 to 58"
29"

$52.05 / each

Enter location to check availability
OrangeSafety Vest Size: 3X, Zipper Closure Type
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • ColorOrange
  • ItemSafety Vest
  • Size3X
  • Closure TypeZipper
  • Material100% Polyester Mesh
  • PocketsTwo Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
  • Fits Chest Size56 to 58"
  • Length29"
1514-4X
Orange
4X
Zipper
Two Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
60 to 62"
29"

$52.05 / each

Enter location to check availability
OrangeSafety Vest Size: 4X, Zipper Closure Type
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • ColorOrange
  • ItemSafety Vest
  • Size4X
  • Closure TypeZipper
  • Material100% Polyester Mesh
  • PocketsTwo Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
  • Fits Chest Size60 to 62"
  • Length29"
1514-5X
Orange
5X
Zipper
Two Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
64 to 66"
30"

$52.05 / each

Enter location to check availability
OrangeSafety Vest Size: 5X, Zipper Closure Type
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • ColorOrange
  • ItemSafety Vest
  • Size5X
  • Closure TypeZipper
  • Material100% Polyester Mesh
  • PocketsTwo Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
  • Fits Chest Size64 to 66"
  • Length30"
1514-L
Orange
L
Zipper
Two Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
44 to 46"
28"

$52.05 / each

Enter location to check availability
OrangeSafety Vest Size: L, Zipper Closure Type
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • ColorOrange
  • ItemSafety Vest
  • SizeL
  • Closure TypeZipper
  • Material100% Polyester Mesh
  • PocketsTwo Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
  • Fits Chest Size44 to 46"
  • Length28"
1514-M
Orange
M
Zipper
Two Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
40 to 42"
27-1/2"

$52.05 / each

Enter location to check availability
OrangeSafety Vest Size: M, Zipper Closure Type
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • ColorOrange
  • ItemSafety Vest
  • SizeM
  • Closure TypeZipper
  • Material100% Polyester Mesh
  • PocketsTwo Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
  • Fits Chest Size40 to 42"
  • Length27-1/2"
1514-XL
Orange
XL
Zipper
Two Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
48 to 50"
28"

$52.05 / each

Enter location to check availability
OrangeSafety Vest Size: XL, Zipper Closure Type
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • ColorOrange
  • ItemSafety Vest
  • SizeXL
  • Closure TypeZipper
  • Material100% Polyester Mesh
  • PocketsTwo Lower Outside Cargo Pockets With Adjustable Flaps and Grommets. Right Chest 2-tier Pencil Pocket. Left Chest Heavy Duty Gusseted Radio/utility Pocket With Reflective Piping. Two Inside Patch Pockets.
  • Fits Chest Size48 to 50"
  • Length28"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More