Skip Content

Wedge Anchor,Gr 5,5/8 x 6 In,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wedge Anchor, Gr 5,5/8 x 6 In, PK25

Price $94.05 / pkg. of 25

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KHV1
  • Mfr. Model # 2558600
  • UNSPSC # 31162102
  • Catalog Page # 3003
  • Shipping Weight 13.07 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWedge Anchor
  • MaterialSteel
  • FinishYellow Dichromate
  • Anchor Dia.5/8"
  • Anchor Length6"
  • Thread Size5/8"-11
  • Thread Length4-1/8"
  • Min. Embedment2-3/4"
  • Embedment In Concrete2-3/4"
  • Max. Work Thickness2-5/8"
  • Ultimate Pullout (Lb.)5556
  • Ultimate Shear (Lb.)9659
  • Ultimate Shear in 4000 PSI Concrete (Lb.)9659
  • Ultimate Tension (Lbs.)5556
  • Ultimate Tension in 4000 PSI Concrete (Lb.)5556
  • Meets/ExceedsGSA Spec FF S-325C, Group II, Type 4, Class I
  • IncludesNut and Washer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Sup-R-Stud® Grade 5 Wedge Anchors
• Yellow, dichromate steel
Have excellent shear capacity and pull-out in uncracked concrete. Can be used for immediate setting and loading, even in a bottomless hole. Yellow electroplating permits easy recognition after installation. Commonly used in conveyor systems, pipe hanging, racking, machinery, and anchoring. Include nut and washer.
Meet Federal G.S.A. Specifications FF S-325C Group II, Type 4, Class I; UL and FM listed.
Note: Safe working loads should not exceed 25% of ultimate values.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.