Skip Content

Surface Tester,Color,14200 Micron close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Surface Tester, Color, 14200 Micron

Price $2,729.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RCG9
  • Mfr. Model # 178-561-02A
  • UNSPSC # 41114508
  • Catalog Page # 3305
  • Shipping Weight 5.21 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSurface Tester
  • FeaturesColor Graphic Display
  • Measuring RangeMAX Z Range 14200 micronin
  • ProfileRa, Rc, Ry, Rz, Rq, Rt, Rmax, Rp, Rv, R3z, Rsk, Rku, RPc, Rsm, Rz1max, S, HSC, RzJIS, Rppi, Rdeltaa, Rdeltaq,Rlr, Rmr, Rmr(c), Roc, Rk, Rpk, Rvk, Mr1, Mr2, A1, A2, Vo, Rpm, tp, Htp, R, Rx, AR
  • Analysis GraphYes
  • Cut Off Length (In.)0.003, 0.010, 0.030, 0.100"
  • Sampling Length (In.)0.003, 0.010, 0.030, 0.100"
  • Number of Sampling Spans1, 2, 3, 4, 5, 6, 7, 8, 9, 10
  • Arbitrary Length (In.)0.010 to 0.630"(0.0001" Interval)
  • Dimensions (In.)Display 6-1/4 L x 2W x 2-1/2"H, Drive Unit 4-1/2 L x 1W x 1"H
  • OutputSPC, USB, RS-232
  • Power SupplyBattery and AC Adapter
  • IncludesCalibration Patch, Case, AC Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Software

I see that this device has a USB and 232 interface, so I presume that you can control it with a PC is that right? Does it also come with analytical software?
7 months ago
by
Read all my Q&A
 
Please wait while more information about LarryColumbia is loaded.
Additional information about LarryColumbia could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item is not controlled by a computer per say however you can download the information captured on this item to a PC for review.

Thank you for using Grainger Aks & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-16T19:57:29.707-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RCG9, prod, sort_default
1 of 1
  • 2015-04-16T19:57:29.709-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RCG9, prod, sort_default
1 of 1