Skip Content

Pocket Scriber,5 3/4 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pocket Scriber, 5 3/4 In L

MITUTOYO

Price: $26.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LB23
  • Mfr. Model # 985-104
  • NSN #
  • UNSPSC # 27112303
  • Catalog Page # 3307
  • Shipping Weight 0.04 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPocket Scriber
  • Point TypeRetractable, Straight
  • Replaceable TipYes
  • Threaded PointsNo
  • Magnet EndNo
  • Tip MaterialCarbide
  • Overall Length (In.)5-3/4
  • HandlePen Style
  • Handle MaterialPlastic
  • HeadPush Button

Compliance and Restrictions

None

Details

Scribers
Pocket
Mitutoyo scribers have pen-style handles with pocket clip and push-button head.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.