Skip Content

 
Mitutoyo Dial Indicator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mitutoyo Dial Indicator


Technical Specs

  • ItemDial Indicator 
  • ReadingContinuous 
Range
Please Select
Graduations
Please Select
Dial Reading
Please Select
Range per Revolution
Please Select

Your Filters:

Clear All
Brand
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Range
Graduations
Dial Reading
Range per Revolution
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
64PKA078
0 to 0.050"
0.0001"
0-10
0.010"

$306.00 / each

Dial Indicator,0 to 0.050 In,0-10
Catalog Page #  3294 

Price $306.00 / each

Technical Specs

  • ItemDial Indicator
  • ReadingContinuous
  • Range0 to 0.050"
  • Graduations0.0001"
  • Dial Reading0-10
  • Range per Revolution0.010"
64PKA079
0 to 1"
0.0010"
0-100
0.100"

$264.25 / each

Mitutoyo Dial Indicator,0 to 1 In,0-100
Catalog Page #  3294 

Price $264.25 / each

Technical Specs

  • ItemDial Indicator
  • ReadingContinuous
  • Range0 to 1"
  • Graduations0.0010"
  • Dial Reading0-100
  • Range per Revolution0.100"