Skip Content

 
Digital Caliper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Digital Caliper


Technical Specs

  • ItemDigital Caliper 
  • Resolution0.0005"/0.01mm 
  • SPC OutputYes 
Material
Please Select
Range
Please Select
Jaw Depth
Please Select
IP Rating
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Material
Range
Jaw Depth
IP Rating
Price
Qty
Please use Qty box to add item(s) to cart.
552-312-10
Carbon Fiber
0 to 18"/0 to 450mm
3.94"
66

$1,077.00 / each

Enter location to check availability
Digital Caliper,0 to 18 In
Catalog Page #  3288 

Price $1,077.00 / each

Technical Specs

  • ItemDigital Caliper
  • MaterialCarbon Fiber
  • Resolution0.0005"/0.01mm
  • Range0 to 18"/0 to 450mm
  • Jaw Depth3.94"
  • SPC OutputYes
  • IP Rating66
552-313-10
Carbon Fiber
0 to 24"/0 to 600mm
3.94"
66

$1,197.00 / each

Enter location to check availability
Digital Caliper,0 to 24 In
Catalog Page #  3288 

Price $1,197.00 / each

Technical Specs

  • ItemDigital Caliper
  • MaterialCarbon Fiber
  • Resolution0.0005"/0.01mm
  • Range0 to 24"/0 to 600mm
  • Jaw Depth3.94"
  • SPC OutputYes
  • IP Rating66
552-314-10
Stainless Steel
0 to 40"/0 to 1000mm
150mm
66

$2,148.00 / each

Enter location to check availability
Digital Caliper,0 to 40 In
Catalog Page #  3288 

Price $2,148.00 / each

Technical Specs

  • ItemDigital Caliper
  • MaterialStainless Steel
  • Resolution0.0005"/0.01mm
  • Range0 to 40"/0 to 1000mm
  • Jaw Depth150mm
  • SPC OutputYes
  • IP Rating66
552-314-10CERT
Stainless Steel
0 to 40"/0 to 1000mm
150mm
66

$2,173.00 / each

Enter location to check availability
Digital Caliper,0 to 40 In
Catalog Page #  NA

Price $2,173.00 / each

Technical Specs

  • ItemDigital Caliper
  • MaterialStainless Steel
  • Resolution0.0005"/0.01mm
  • Range0 to 40"/0 to 1000mm
  • Jaw Depth150mm
  • SPC OutputYes
  • IP Rating66
552-315-10CERT
Stainless Steel
0 to 60"/0 to 1500mm
150mm
66

$2,714.00 / each

Enter location to check availability
Digital Caliper,0 to 60 In
Catalog Page #  NA

Price $2,714.00 / each

Technical Specs

  • ItemDigital Caliper
  • MaterialStainless Steel
  • Resolution0.0005"/0.01mm
  • Range0 to 60"/0 to 1500mm
  • Jaw Depth150mm
  • SPC OutputYes
  • IP Rating66
552-315-10
Stainless Steel
0 to 60"/0 to 1500mm
150mm
66

$2,568.00 / each

Enter location to check availability
Digital Caliper,0 to 60 In
Catalog Page #  3288 

Price $2,568.00 / each

Technical Specs

  • ItemDigital Caliper
  • MaterialStainless Steel
  • Resolution0.0005"/0.01mm
  • Range0 to 60"/0 to 1500mm
  • Jaw Depth150mm
  • SPC OutputYes
  • IP Rating66
552-316-10CERT
Stainless Steel
0 to 80"/0 to 1500mm
150mm

$4,076.00 / each

Enter location to check availability
Digital Caliper,0 to 80 In
Catalog Page #  NA

Price $4,076.00 / each

Technical Specs

  • ItemDigital Caliper
  • MaterialStainless Steel
  • Resolution0.0005"/0.01mm
  • Range0 to 80"/0 to 1500mm
  • Jaw Depth150mm
  • SPC OutputYes
552-316-10
Stainless Steel
0 to 80"/0 to 1500mm
150mm

$4,028.00 / each

Enter location to check availability
Digital Caliper,0 to 80 In
Catalog Page #  3288 

Price $4,028.00 / each

Technical Specs

  • ItemDigital Caliper
  • MaterialStainless Steel
  • Resolution0.0005"/0.01mm
  • Range0 to 80"/0 to 1500mm
  • Jaw Depth150mm
  • SPC OutputYes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms