Skip Content

Gas Pressure Washer,13.5HP,4000psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gas Pressure Washer, 13.5HP, 4000psi

MI-T-M

Price: $1,514.00 / each

Please sign in or register to access lists

  • Item # 5MZU5
  • Mfr. Model # GC-4000-0MMB
  • UNSPSC # 47121805
  • Catalog Page # 1877
  • Shipping Weight 175.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPressure Washer
  • Water TypeCold
  • Operating Pressure4000 psi
  • Engine Size420cc
  • Engine BrandMI-T-M
  • Flow Rate3.4 gpm
  • Fuel TypeGas
  • HP13.5
  • Duty RatingLight to Medium
  • Height24-1/2"
  • Width22-1/2"
  • Length40"
  • Hose Dimensions3/8" X 50 ft.
  • Usable Hours per Week10 to 20
  • Pump DriveDirect
  • Pump TypeCrankshaft
  • Water Output Temp.125 Degrees F
  • Starter TypeRecoil
  • Piston MaterialSolid Ceramic
  • Net Weight142 lb.
  • IncludesHose and Nozzles
  • StandardsUL 1776
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Repair Parts

Displaying repair parts for model:
  • GC-4000-0MMB

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.