Skip Content

Pressure Washer, Hot Water Type, 3000 psi Operating Pressure, 3.5 gpm Flow Rate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pressure Washer, Hot Water Type, 3000 psi Operating Pressure, 3.5 gpm Flow Rate

Price $7,219.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WB81
  • Mfr. Model # GH-3004-0EGH
  • NSN # 4940-01-457-6880
  • UNSPSC # 47121805
  • Catalog Page # 1718
  • Shipping Weight 561.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pressure Washer
  • Water Type Hot
  • Operating Pressure 3000 psi
  • Engine Size 389cc
  • Engine Brand Honda OHV
  • Flow Rate 3.5 gpm
  • Fuel Type Gas
  • HP 13
  • Duty Rating Heavy
  • Height 41"
  • Width 30"
  • Length 43"
  • Hose Dimensions 3/8" x 50 ft.
  • Usable Hours per Week 20+
  • Burner Fuel Oil
  • Pump Drive Direct
  • Pump Type Crankshaft
  • Water Output Temp. 200 Degrees F
  • Starter Type Electric
  • Piston Material Solid Ceramic
  • Net Weight 428 lb.
  • Includes Hose, Trigger Gun, Patented Trouble-free EMF (Electro Magnetic Firing) System Battery, Generator, Heavy duty Frame and Roll Cage, OHV Engine, 36" Insulated Dual Wand, 15 Degrees High Pressure Spray Nozzle and Fixed Chemical Nozzle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.