Skip Content

Gas Pressure Washer,20HP,4000psi,4gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gas Pressure Washer, 20HP, 4000psi, 4gpm

Price $9,604.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TDK1
  • Mfr. Model # GH-4004-0MAH
  • UNSPSC # 47121805
  • Catalog Page # N/A
  • Shipping Weight 825.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSkid Mounted Pressure Washer
  • Water TypeHot
  • Operating Pressure4000 psi
  • Engine Size688cc
  • Engine BrandHonda V-Twin OHV
  • Flow Rate4 gpm
  • Fuel TypeGas
  • HP20
  • Duty RatingHeavy
  • Height45"
  • Width34"
  • Length50"
  • Hose Dimensions3/8" x 50 ft.
  • Usable Hours per Week20+
  • Burner FuelDiesel
  • Pump DriveBelt
  • Pump TypeCrankshaft
  • Water Output Temp.200 Degrees F
  • Starter TypeElectric
  • Piston MaterialSolid Ceramic
  • Net Weight750 lb.
  • IncludesWand, Hose, Trigger Gun, (4) 0 Degrees , 15 Degrees , 25 Degrees and 40 Degrees Quick Connect Nozzles
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • GH-4004-0MAH

Alternate Products

Alternate Search Terms


Rated 1 out of 5 by 1reviewer.
  • 2015-04-26T20:12:48.680-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_1TDK1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.