Skip Content

Pressure Washer,1.5HP,1000psi,2gpm,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Washer, 1.5HP, 1000psi, 2gpm, 120V

Price $1,376.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WB86
  • Mfr. Model # GC-1002-0ME1
  • UNSPSC # 47121805
  • Catalog Page # 1906
  • Shipping Weight 102.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPressure Washer
  • Water TypeCold
  • HP1.5
  • Operating Pressure1000 psi
  • Flow Rate2.0 gpm
  • Duty RatingMedium
  • Volts/Phase120V/1-Phase
  • Amps AC12.5
  • Plug Type5-15P
  • Height26"
  • Width21"
  • Length30"
  • Hose Dimensions3/8" x 25 ft.
  • Usable Hours per Week10 to 20
  • Pump DriveDirect
  • Pump TypeCrankshaft
  • Piston MaterialSolid Ceramic
  • Net Weight90 lb.
  • IncludesSolid Steel Axles, Tubed Pneumatic Tires
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • GC-1002-0ME1,
  • GC-1002-0ME2

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Apologies as zero stars isn't an option here. Much like the 110V clothes dryer, I give the idea and E for effort, but an F for fail. A few minutes in and I just went with a regular hose and nozzle that I didn't originally think could do it. No fan available only stream. It might get the job done but it'll take weeks and you'll have to get the nozzle almost on top of the surface to be cleaned. I'd return it, but we bought it a year ago and I haven't had the time until now to unbox it and use it. Don't make the same mistake I did. October 23, 2014
  • 2015-07-27T19:41:12.642-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3WB86, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Scottman is loaded.
Additional information about Scottman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: maximum water temp is 125.

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-27T19:53:05.604-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WB86, prod, sort_default
1 of 1
  • 2015-07-27T19:53:05.651-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WB86, prod, sort_default
1 of 1