Skip Content

Pressure Washer, 1.5 HP, Cold Water Type, 1400 psi Operating Pressure, 1.5 gpm Flow Rate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pressure Washer, 1.5 HP, Cold Water Type, 1400 psi Operating Pressure, 1.5 gpm Flow Rate

Price $746.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TDK4
  • Mfr. Model # GC-1400-0MEH
  • UNSPSC # 47121805
  • Catalog Page # 1714
  • Shipping Weight 50.49 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This light-duty, electric, cold-water pressure washer features an enclosed, fan-cooled motor, which runs quietly with no engine exhaust.

Its 35-ft. cord has a ground fault circuit interrupter. The 36" insulated wand features a 0° to 60° spray nozzle.

The wheeled unit features a solid steel axle and tubed pneumatic tires. Max. intake water temp.: 125°F.

View More

Technical Specs

  • Item Pressure Washer
  • Water Type Cold
  • HP 1.5
  • Operating Pressure 1400 psi
  • Flow Rate 1.5 gpm
  • Duty Rating Light
  • Volts/Phase 120/1
  • Amps AC 13.5
  • Plug Type 5-15P
  • Height 11-3/4"
  • Width 14"
  • Length 23"
  • Hose Dimensions 3/8" x 25 ft.
  • Usable Hours per Week 0-10
  • Pump Drive Direct
  • Pump Type Crankshaft
  • Piston Material Solid Ceramic
  • Net Weight 45 lb.
  • Warranty 2ACD2
  • Includes 36" Wand With 0 to 60 Degrees Spray Nozzle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by Good powerfull portable unit, used on outdoor chillers to clean fins, is described as light duty and belive that should be taken in consideration before purchasing. Motor did lock up/burn up on us but was used for hours at a time. November 11, 2015
Rated 4 out of 5 by Been using this pressure washer regularly for the past 2 years. Very durable and dependable unit. Mainly I use it for cleaning HVAC coils but the applications are unlimited . A majority of coils I clean are located on the roof and its compact size and light weight make it very convenient and easy to work with. Would definitely recommend this product and will definitely buy again April 5, 2013
Rated 5 out of 5 by used for 5 years at a high production body shop, we abused this machine and it put up with alot! It is in need of replacement and we will most likely by another just like it. this would last for a good 10 years if used normally. small and compact. we shorten the nozzle by replacing the pipe to fit our needs for space. September 3, 2012
  • 2016-02-06 T20:01:15.711-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_1TDK4, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about CKelley is loaded.
Additional information about CKelley could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the description on Grainger.com this is a cold water pressure washer. If you are looking for a hot water pressure washer you can do a product search by that name on Grainger.com in the search function field..
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Yes but have only used water from the tap , approximately 120'f.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about BigGib is loaded.
Additional information about BigGib could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:18.612-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TDK4, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:18.614-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TDK4, prod, sort_default
1 of 1