Skip Content

Cooling Bandana,Black,Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cooling Bandana, Black, Universal

Price $5.04 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3YJZ5
  • Mfr. Model # 940L-068
  • UNSPSC # 53102511
  • Catalog Page # N/A
  • Shipping Weight 0.06 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCooling Bandana
  • ColorBlack
  • PatternSolid
  • SizeUniversal
  • Soaking Time10 to 20 min.
  • MaterialCotton with Water Activated Beads
How can we improve our Technical Specifications?

Alternate Products


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by I purchased this bandana to help stay cool while playing sports or jogging in the summer. It does help a little bit but note that it just gets "Cool" not "Cold". I actually wish I could soak it in ice water but the directions say not to. One thing that I didn't like: I didn't expect the width of the bandana to shrink to about half the size once the beads expand inside. It starts off at about 1.5" flat width and shrinks to about 3/4" and takes on a more rounded shape once it soaks so it looks a little weird on your forehead. That being the case, but factoring in the affordable price, I'd rate it as "Average". July 12, 2012
  • 2015-09-03T19:54:31.379-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3YJZ5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.