Skip Content

Trash Bag,56 gal,LLDPE,Black,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Trash Bag, 56 gal, LLDPE, Black, PK100

MINT-X

Price: $44.25 / pkg. of 100

Please sign in or register to access lists

  • Item # 14X379
  • Mfr. Model # MX4347XHB
  • UNSPSC # 47121701
  • Catalog Page # 1846
  • Shipping Weight 19.85 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemRodent Repellent Trash Bag
  • Capacity56 gal.
  • ColorBlack
  • MaterialLinear Low Density Polyethylene
  • Width43"
  • Length47"
  • Thickness1.3 mil
  • Green Environmental AttributeMinimum 80% Post-Consumer Recycled Content
How can we improve our Product Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Details

Mint-X® Rodent Repellent Trash Bags
Unique, EPA-approved bags repel raccoons, rats, and other rodents while remaining safe for humans. Mint fragrance added to the plastic is all-natural and effective for repelling rodents.
Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.