Skip Content

Negative Air Machine, 3/4, 6 Amps, Length 25", Height 39", Width 24" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Negative Air Machine, 3/4, 6 Amps, Length 25", Height 39", Width 24"

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 13L318
  • Mfr. Model # MI1200V
  • UNSPSC # 46182007
  • Catalog Page # N/A
  • Shipping Weight 127.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Negative Air Machine
  • Motor 115V 60Hz
  • HP 3/4
  • Voltage 115
  • Amps 6
  • Height 39"
  • Length 25"
  • Width 24"
  • Air Flow with HEPA Filter 200 to 1100 cfm
  • Filtration HEPA
  • Main Filter Size 16" x 16" x 12"
  • Prefilter Size 18" x 18" x 2"
  • Prefilter Type Two-Stage Poly
  • Discharge Dia. 10"
  • Decibels 65
  • Vacuum Gauge 0 to 3" W.C.
  • Construction Aluminum
  • Net Weight 105 lb.
  • Includes HEPA, Prefilter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.