Skip Content

 
Disposable Containment close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Disposable Containment

Technical Specs

  • Item Disposable Containment 
  • Number of Doors
  • Door Height 82" 
Expanded Length
Please Select
Expanded Width
Please Select
Length
Please Select
Width
Please Select
Collapsed Height
Please Select
Collapsed Length
Please Select
Collapsed Width
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MINTIE TECHNOLOGIES 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Expanded Length
Expanded Width
Length
Width
Collapsed Height
Collapsed Length
Collapsed Width
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
DE4ECU2
61"
34"
60"
32"
66"
12"
12"
(4) Disposable Envelopes

$815.00 / each

Enter location to check availability
Catalog Page #  NA

Price $815.00 / each

Technical Specs

  • Item Disposable Containment
  • Number of Doors 1
  • Door Height 82"
  • Expanded Length 61"
  • Expanded Width 34"
  • Length 60"
  • Width 32"
  • Collapsed Height 66"
  • Collapsed Length 12"
  • Collapsed Width 12"
  • Includes (4) Disposable Envelopes
DE5CC
55"
30"
2"
18"
18"
5 ECU-CC Disposable Envelopes

$815.00 / each

Enter location to check availability
Catalog Page #  NA

Price $815.00 / each

Technical Specs

  • Item Disposable Containment
  • Number of Doors 1
  • Door Height 82"
  • Length 55"
  • Width 30"
  • Collapsed Height 2"
  • Collapsed Length 18"
  • Collapsed Width 18"
  • Includes 5 ECU-CC Disposable Envelopes
DE3-SA2F
60"
32"
60"
8"
8"
ECU2 Frame, (3) Disposable Envelopes, Manual, Document Holder, Hood and Loop Fastener Pieces, Cover Bag

$3,771.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,771.00 / each

Technical Specs

  • Item Disposable Containment
  • Number of Doors 1
  • Door Height 82"
  • Length 60"
  • Width 32"
  • Collapsed Height 60"
  • Collapsed Length 8"
  • Collapsed Width 8"
  • Includes ECU2 Frame, (3) Disposable Envelopes, Manual, Document Holder, Hood and Loop Fastener Pieces, Cover Bag
ICRA-DESA2
60"
32"
60"
8"
8"
ECU2 Frame, (3) Disposable Envelopes, Manual, Document Holder, Mobile Platform2, Mobile Platform Tow Cart, Hook and Loop Fastener Pieces, Cover Bag, MF2 Negative Air Machine

$6,448.00 / each

Enter location to check availability
Catalog Page #  NA

Price $6,448.00 / each

Technical Specs

  • Item Disposable Containment
  • Number of Doors 1
  • Door Height 82"
  • Length 60"
  • Width 32"
  • Collapsed Height 60"
  • Collapsed Length 8"
  • Collapsed Width 8"
  • Includes ECU2 Frame, (3) Disposable Envelopes, Manual, Document Holder, Mobile Platform2, Mobile Platform Tow Cart, Hook and Loop Fastener Pieces, Cover Bag, MF2 Negative Air Machine
DE3ECU2F
60"
32"
60"
8"
8"
ECU2 Frame, 3 Disposable Envelopes, Manual, Document Holder, Hood and Loop Fastener Pieces, Cover Bag

$4,032.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,032.00 / each

Technical Specs

  • Item Disposable Containment
  • Number of Doors 1
  • Door Height 82"
  • Length 60"
  • Width 32"
  • Collapsed Height 60"
  • Collapsed Length 8"
  • Collapsed Width 8"
  • Includes ECU2 Frame, 3 Disposable Envelopes, Manual, Document Holder, Hood and Loop Fastener Pieces, Cover Bag
ICRADE2
60"
32"
60"
8"
8"
MiniForce 2 Negative Air Machine, ECU2 Frame, 3 Disposable Envelopes, Manual, Document Holder, Mobile Platform2, Mobile Platform Tow Cart, Hook and Loop Fastener Pieces, Cover Bag

$6,740.00 / each

Enter location to check availability
Catalog Page #  NA

Price $6,740.00 / each

Technical Specs

  • Item Disposable Containment
  • Number of Doors 1
  • Door Height 82"
  • Length 60"
  • Width 32"
  • Collapsed Height 60"
  • Collapsed Length 8"
  • Collapsed Width 8"
  • Includes MiniForce 2 Negative Air Machine, ECU2 Frame, 3 Disposable Envelopes, Manual, Document Holder, Mobile Platform2, Mobile Platform Tow Cart, Hook and Loop Fastener Pieces, Cover Bag
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More