Skip Content

Ceiling Cavity Containment Repl Envelope close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ceiling Cavity Containment Repl Envelope

Price $2,068.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4CB63
  • Mfr. Model # ECU-CCE
  • UNSPSC # 47131832
  • Catalog Page # 2457
  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ceiling Cavity Containment Replacement Envelope
  • Number of Doors 1
  • Door Height 38 to 52"
  • Door Width 20"
  • Window Material Clear Plastic
  • Number of Windows 4
  • Window Height 13"
  • Window Width 13"
  • Negative Air Port Dia. 11"
  • Vacuum Port Dia. 3-1/2"
  • Expanded Length 58"
  • Expanded Width 27-1/2"
  • Height 88 to 112"
  • Length 58"
  • Width 27-1/2"
  • Collapsed Height 60"
  • Collapsed Length 10"
  • Collapsed Width 10"
  • Floor Double Reinforced
  • Frame Material Steel
  • Wheel Material Polyurethane
  • Envelope Material Fire Resistant PVC Sheeting
  • For Use With Mfr. No. ECU-AR3056WH
  • Not Included Collapsible Steel Frame
  • Includes Protective Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.