Work Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Work Light

MILWAUKEE

Technical Specs

  • Item:Rechargeable Worklight 
  • Lamp Type:LED 
  • Battery Type:Lithium-Ion 
  • Body Material:Plastic 
  • Body Color:Red 

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #AvailabilityPrice Qty
2PYZ7

Typically in Stock

$53.90 / each

Adding More Products