Skip Content

 
Replacement Bulb,F/18V Work Lights,PK 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Work Light Replacement Bulb


Technical Specs

  • ItemWork Light Replacement Bulb 
Lamp Type
Please Select
Voltage
Please Select
For Use With
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Voltage
For Use With
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
49-81-0020
Incandescent
14.4
Miliwaukee 14.4V Work Lights

$6.34 / pkg. of 2

Replacement Bulb,F/14.4V Work Lights,PK2
Catalog Page #  NA

Price $6.34 / pkg. of 2

Technical Specs

  • ItemWork Light Replacement Bulb
  • Lamp TypeIncandescent
  • Voltage14.4
  • For Use WithMiliwaukee 14.4V Work Lights
49-81-0030
Incandescent
18
Miliwaukee 18V Work Lights

$6.12 / pkg. of 2

Replacement Bulb,F/18V Work Lights,PK 2
Catalog Page #  NA

Price $6.12 / pkg. of 2

Technical Specs

  • ItemWork Light Replacement Bulb
  • Lamp TypeIncandescent
  • Voltage18
  • For Use WithMiliwaukee 18V Work Lights
49-81-0040
Lithium Ion
28
Mfr. No. 49-24-0185 28V Lithium Ion Work Light

$8.62 / pkg. of 2

Replacement Bulb,F/49-24-0185,PK 2
Catalog Page #  NA

Price $8.62 / pkg. of 2

Technical Specs

  • ItemWork Light Replacement Bulb
  • Lamp TypeLithium Ion
  • Voltage28
  • For Use WithMfr. No. 49-24-0185 28V Lithium Ion Work Light