Skip Content

Rechargeable Worklight,Red,Xenon, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rechargeable Worklight, Red, Xenon,

Price $61.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PYZ9
  • Mfr. Model # 49-24-0171
  • UNSPSC # 39111702
  • Catalog Page # 963
  • Shipping Weight 0.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRechargeable Worklight
  • Lamp TypeXenon
  • Battery Size18V
  • Battery TypeLithium-Ion
  • Number of Batteries1
  • Batteries IncludedNo
  • Battery Burn Time4 hr.
  • Length8-1/2"
  • FocusFixed
  • Battery Pack ReplacementMfr. No. 48-11-1828
  • Beam Distance30 ft.
  • Body ColorRed
  • Body MaterialPlastic
  • Impact ResistanceNot Specified
  • Lens MaterialPolycarbonate
  • Light Output ModesHigh, Medium, Low, Strobe
  • Safety RatingNot Specified
  • Water Penetration RatingNot Specified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4.3 out of 5 by 3reviewers.
Rated 5 out of 5 by Received in a gift. Have enjoyed I received the M12 & M18 Contractor bags as a gift and couldn't enjoy the tools better. In my judgement Milwaukee tools are the best for the money. I always envied people who purchased these tools. January 21, 2013
Rated 3 out of 5 by Nice compact light weight. Handy hide-away hook to hang it. Stands up nice on the flat bottom rechargeable battery. Not included. Has kind of a unhandy hard to work on/off switch. But if you buy one, buy an extra bulb. My original lasted about 10 minutes, and even though it has a place to keep a spare bulb on board, there was none there. My old 12v came with a spare and lasted for years. But it uses the same battery as my new drill so it will be fine. Too bad it's made over seas. January 7, 2013
Rated 5 out of 5 by Super Bright Product purchased to go with the M18 batteries I had, and was suprised found price less then 30$. Put battery in and poof, WOW, super bright long range, I even use it when we walk late at night in dark neighborhood, have no problem illuminating road as if was headlight. It does get Hot, don't ever brush that lense against flesh,,,have not done myself but can only imagine. Love it tho. we have lots of power outages and always first light I reach for, has very long life had it with us for a 3 day stretch with no power and ran it for 10 plus hours was awesome, the adjustable light hinge allows pointing 90' of choices. July 30, 2012
  • 2015-05-04T20:07:32.536-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_2PYZ9, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.