Skip Content

Rechargeable Worklight,Red,LED,160 Lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rechargeable Worklight, Red, LED, 160 Lm

Price $55.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PYZ7
  • Mfr. Model # 49-24-0146
  • UNSPSC # 39111702
  • Catalog Page # 968
  • Shipping Weight 0.74 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRechargeable Worklight
  • Lamp TypeLED
  • Battery Size12V
  • Battery TypeLithium-Ion
  • Number of Batteries1
  • Batteries IncludedNo
  • Battery Burn Time2 hr.
  • Length7"
  • Lumens160
  • FocusFixed
  • Body ColorRed
  • Body MaterialPlastic
  • Impact ResistanceNot Specified
  • Lens MaterialPolycarbonate
  • Light Output160 lm
  • Light Output ModesHigh, Medium, Low, Strobe
  • Safety RatingNot Specified
  • Water Penetration RatingNot Specified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4.6 out of 5 by 7reviewers.
Rated 4 out of 5 by I have used this before It's 12 volt which is good, but what if I have to bring it to the job sight but the generator is late being delivered, what if the charger were 'smart' where I could unplug the cord from the charger like the battery shavers replace it with the 12 volt charger plug in, same charger now able to charge off vehicle 12 volt April 28, 2014
Rated 5 out of 5 by ONE TOUGH LIGHT I am a diesel mechanic and use this every day at work and it works great. I was working on a truck and when I was done I had left my light on the inner fender and went for a test drive. At 45MPH I heard a thump and looked in the mirror and there was this light bouncing down the highway. I turned around and went back and after a 30 minute search I found it, but the battery was gone, never found it. The light was all scratched up and looked bad, I think it had been run over by time I got back to it. I went back to the shop, put a battery in it and it worked perfectly and has ever since, now thats one tough light. October 6, 2013
Rated 4 out of 5 by Best cordless light I had so far. This is actually a great little flashlight. I would recommend getting the extra capacity m12 batteries with the bigger square bottom for the flashlight to sit on. I work in a lot of basement and I set the flashlight on the floor with these batteries. It also has a decent built in magnet on the back to stick to anything metal. Has good light and is also pretty durable. I dropped it a number of times and its still keeps going. If you use it a ton the rubber grip might start to go a bit and the ratcheting head loosened off a slight bit,but then I use it a lot. They actually gave me a brand new light under warranty for the loose head. I bought the LED model and its great. Just a fyi, you can buy the incadescent model and upgrade the bulb with the led bulb but the construction of the actual flashlight is not as good as buying the LED model flashlight if you plan on using it a lot go for the led model. August 8, 2013
Rated 5 out of 5 by Good light Very good light, led is the way to go, I have most of the other 12 volt tools, had to have light as well, plus it was free with the jacket.. Milwaukee makes the best 12 volt tools out there.. The rest burn up after 6 months .. August 26, 2012
Rated 4 out of 5 by very bright .last for ever. awsome light.would recomend to any one. July 24, 2012
Rated 5 out of 5 by Excellent I work as a Heavy Duty Diesel Mechanic and this light works great when needed to get under trucks where there is very limited lighting. has Excellent flood for a LED and is very bright. July 20, 2012
Rated 5 out of 5 by Awesome Light!! I use this light for everything. The rotating head and strong hold magnet doubles its usefullness. February 18, 2012
  • 2015-06-02T20:12:53.008-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_2PYZ7, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What battery charger goes with this?

1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about laf4ever is loaded.
Additional information about laf4ever could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please look at Grainger item 2XKZ7. Thank you for using Grainger.com Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:07:13.794-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2PYZ7, prod, sort_default
1 of 1
  • 2015-06-02T20:07:13.796-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2PYZ7, prod, sort_default
1 of 1