Skip Content

General Purpose Hole Saw Kit,10 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

General Purpose Hole Saw Kit, 10 Pc

Price $228.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EJF1
  • Mfr. Model # 49-56-9085
  • UNSPSC # 27112801
  • Catalog Page # 888
  • Shipping Weight 7.68 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item General Purpose Hole Saw Kit
  • Number of Pieces 10
  • Tooth Material High Speed Steel
  • Arbor Design Included
  • Range of Saw Sizes 2-1/8" to 4-1/4"
  • Saw Sizes Included 2-1/8", 2-1/4", 2-9/16", 3", 3-5/8" and 4-1/4"
  • Max. Cutting Depth 2-1/2"
  • Application Wood, Nail Embedded Wood
  • Pitch Style Straight Pitch
  • Thread Size 5/8-18
  • Replacement Arbor No. Mfr. No. 49-56-9105
  • Shank Size 7/16" Hex
  • Pilot Drill Size 3/8" dia. x 4-1/2" L
  • Replacement Pilot Drill No. Mfr. No. 48-27-1401
  • Includes (1) 7/16" Hex Arbor with Pilot Bit, (2) Additional Pilot Bits, Diamond File and Hex Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Only bits I use for rough-ins I use these Big Hawg bits all the time for new construction as well as remodeling. They cut clean, leave much less of a mess, no fighting to get plug out, and cup is deep enough to fully go through a 2x4 without needing to chisel out the plug from the hole. Nails will dull the bits... Be careful. 1/2" 18v cordless drill will power through a 2x4 with a 2 9/16 bit. I have them sharpened about once a year. Only drawback is I cannot find a sharpening device/jig to professionally sharpen them myself. March 7, 2014
  • 2016-04-27 T23:29:43.208-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3EJF1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.