Skip Content

Wet/Dry Vacuum,2 gal.,28V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wet/Dry Vacuum, 2 gal., 28V

Price $143.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CDC5
  • Mfr. Model # 0780-20
  • UNSPSC # 47121604
  • Catalog Page # 855
  • Shipping Weight 13.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vacuums
Versatile wet/dry vacuums are for home, shop, and jobsite applications. Choose models with HEPA filters for higher fine dust filtration capability.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Voltage 28.0
  • Battery Included / Bare Tool Bare Tool
  • Tank Size 2.0 gal.
  • Hose Dia. 1-1/4"
  • Filter Type HEPA
  • Number of Motor Stages 1
  • Battery Included No
  • Battery Pack Replacement 5AB52
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Air Flow 45 cfm
  • Drain No
  • Includes Filter Assembly, Crevice Tool, Wide Nozzle, Vinyl Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.