Skip Content

 
Y Pattern Swing Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Y Pattern Swing Check Valve


Technical Specs

  • Sub-Category Bronze 
  • Item Swing Y Check Valve 
  • Material of Construction Bronze 
Size
Please Select
Connection Type
Please Select
Length
Please Select
Width
Please Select
Overall Height
Please Select
Seat Material
Please Select
Cracking Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MILWAUKEE VALVE 
Select items to compare View Compare
44 Products
Compare /
Product #
Mfr.
Model #
Size
Connection Type
Length
Width
Overall Height
Seat Material
Cracking Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
507 1/4
1/4"
FNPT
2-1/4"
0.75 to 1 psi

$74.85 / each

Enter location to check availability
Catalog Page #  3623 

Price $74.85 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1/4"
  • Connection Type FNPT
  • Length 2-1/4"
  • Cracking Pressure 0.75 to 1 psi
508 1/4"
1/4"
FNPT
2-1/4"
1-5/8"
Bronze
1/2 to 3/4 psi

$68.90 / each

Enter location to check availability
Catalog Page #  3623 

Price $68.90 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1/4"
  • Connection Type FNPT
  • Length 2-1/4"
  • Overall Height 1-5/8"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
509Y 1/4"
1/4"
FNPT
2-1/4"
3/8"
1-3/4"
Bronze
0.5 psi

$49.95 / each

Enter location to check availability
Catalog Page #  3623 

Price $49.95 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1/4"
  • Connection Type FNPT
  • Length 2-1/4"
  • Width 3/8"
  • Overall Height 1-3/4"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
515Y 1/4"
1/4"
FNPT
2-1/4"
3/8"
1-3/4"
Bronze
0.5 psi

$65.60 / each

Enter location to check availability
Catalog Page #  3623 

Price $65.60 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1/4"
  • Connection Type FNPT
  • Length 2-1/4"
  • Width 3/8"
  • Overall Height 1-3/4"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
507 3/8
3/8"
FNPT
2-1/4"
0.75 to 1 psi

$74.85 / each

Enter location to check availability
Catalog Page #  3623 

Price $74.85 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 3/8"
  • Connection Type FNPT
  • Length 2-1/4"
  • Cracking Pressure 0.75 to 1 psi
508 3/8"
3/8"
FNPT
2-1/4"
1-5/8"
Bronze
1/2 to 3/4 psi

$70.30 / each

Enter location to check availability
Catalog Page #  3623 

Price $70.30 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 3/8"
  • Connection Type FNPT
  • Length 2-1/4"
  • Overall Height 1-5/8"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
509Y 3/8"
3/8"
FNPT
2-1/4"
3/8"
1-3/4"
Bronze
0.5 psi

$51.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $51.00 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 3/8"
  • Connection Type FNPT
  • Length 2-1/4"
  • Width 3/8"
  • Overall Height 1-3/4"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
515Y 3/8"
3/8"
FNPT
2-1/4"
3/8"
1-3/4"
Bronze
0.5 psi

$65.60 / each

Enter location to check availability
Catalog Page #  3623 

Price $65.60 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 3/8"
  • Connection Type FNPT
  • Length 2-1/4"
  • Width 3/8"
  • Overall Height 1-3/4"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
507 1/2
1/2"
FNPT
2-5/8"
0.75 to 1 psi

$75.60 / each

Enter location to check availability
Catalog Page #  3623 

Price $75.60 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1/2"
  • Connection Type FNPT
  • Length 2-5/8"
  • Cracking Pressure 0.75 to 1 psi
508 1/2"
1/2"
FNPT
2-5/8"
1-3/4"
Bronze
1/2 to 3/4 psi

$70.25 / each

Enter location to check availability
Catalog Page #  3623 

Price $70.25 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1/2"
  • Connection Type FNPT
  • Length 2-5/8"
  • Overall Height 1-3/4"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
515Y 1/2"
1/2"
FNPT
2-5/8"
5/8"
2-1/4"
Bronze
0.5 psi

$66.90 / each

Enter location to check availability
Catalog Page #  3623 

Price $66.90 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1/2"
  • Connection Type FNPT
  • Length 2-5/8"
  • Width 5/8"
  • Overall Height 2-1/4"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
509Y 1/2"
1/2"
FNPT
2-5/8"
5/8"
2-1/4"
Bronze
0.5 psi

$51.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $51.00 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1/2"
  • Connection Type FNPT
  • Length 2-5/8"
  • Width 5/8"
  • Overall Height 2-1/4"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
1509Y 1/2"
1/2"
Solder
3"
5/8"
2-1/4"
Bronze
0.5 psi

$97.40 / each

Enter location to check availability
Catalog Page #  3623 

Price $97.40 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1/2"
  • Connection Type Solder
  • Length 3"
  • Width 5/8"
  • Overall Height 2-1/4"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
507 3/4
3/4"
FNPT
3"
0.75 to 1 psi

$91.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $91.00 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 3/4"
  • Connection Type FNPT
  • Length 3"
  • Cracking Pressure 0.75 to 1 psi
508 3/4"
3/4"
FNPT
3"
1-15/16"
Bronze
1/2 to 3/4 psi

$88.95 / each

Enter location to check availability
Catalog Page #  3623 

Price $88.95 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 3/4"
  • Connection Type FNPT
  • Length 3"
  • Overall Height 1-15/16"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
515Y 3/4"
3/4"
FNPT
3"
7/8"
2-3/8"
Bronze
0.5 psi

$83.05 / each

Enter location to check availability
Catalog Page #  3623 

Price $83.05 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 3/4"
  • Connection Type FNPT
  • Length 3"
  • Width 7/8"
  • Overall Height 2-3/8"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
509Y 3/4"
3/4"
FNPT
3"
1"
2-3/8"
Bronze
0.5 psi

$61.85 / each

Enter location to check availability
Catalog Page #  3623 

Price $61.85 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 3/4"
  • Connection Type FNPT
  • Length 3"
  • Width 1"
  • Overall Height 2-3/8"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
1509Y 3/4"
3/4"
Solder
3-1/4"
1"
2-3/8"
Bronze
0.5 psi

$112.30 / each

Enter location to check availability
Catalog Page #  3623 

Price $112.30 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 3/4"
  • Connection Type Solder
  • Length 3-1/4"
  • Width 1"
  • Overall Height 2-3/8"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
507 1
1"
FNPT
3-11/16"
0.75 to 1 psi

$121.50 / each

Enter location to check availability
Catalog Page #  3623 

Price $121.50 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1"
  • Connection Type FNPT
  • Length 3-11/16"
  • Cracking Pressure 0.75 to 1 psi
508 1"
1"
FNPT
3-11/16"
2-1/2"
Bronze
1/2 to 3/4 psi

$110.10 / each

Enter location to check availability
Catalog Page #  3623 

Price $110.10 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1"
  • Connection Type FNPT
  • Length 3-11/16"
  • Overall Height 2-1/2"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
515Y 1"
1"
FNPT
3-11/16"
1-1/2"
3"
Bronze
0.5 psi

$100.85 / each

Enter location to check availability
Catalog Page #  3623 

Price $100.85 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1"
  • Connection Type FNPT
  • Length 3-11/16"
  • Width 1-1/2"
  • Overall Height 3"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
509Y 1"
1"
FNPT
3-11/16"
1-1/2"
3"
Bronze
0.5 psi

$87.05 / each

Enter location to check availability
Catalog Page #  3623 

Price $87.05 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1"
  • Connection Type FNPT
  • Length 3-11/16"
  • Width 1-1/2"
  • Overall Height 3"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
1509Y 1"
1"
Solder
4-1/4"
1-1/2"
3"
Bronze
0.5 psi

$177.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $177.00 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1"
  • Connection Type Solder
  • Length 4-1/4"
  • Width 1-1/2"
  • Overall Height 3"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
507 1 1/4
1-1/4"
FNPT
4-3/8"
0.75 to 1 psi

$164.75 / each

Enter location to check availability
Catalog Page #  3623 

Price $164.75 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1-1/4"
  • Connection Type FNPT
  • Length 4-3/8"
  • Cracking Pressure 0.75 to 1 psi
508 1-1/4"
1-1/4"
FNPT
4-3/8"
3"
Bronze
1/2 to 3/4 psi

$152.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $152.00 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1-1/4"
  • Connection Type FNPT
  • Length 4-3/8"
  • Overall Height 3"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
515Y 1 1/4"
1-1/4"
FNPT
4-3/8"
1-1/2"
3-3/4"
Bronze
0.5 psi

$134.80 / each

Enter location to check availability
Catalog Page #  3623 

Price $134.80 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1-1/4"
  • Connection Type FNPT
  • Length 4-3/8"
  • Width 1-1/2"
  • Overall Height 3-3/4"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
509Y 1 1/4"
1-1/4"
FNPT
4-3/8"
1-1/2"
3-3/4"
Bronze
0.5 psi

$112.75 / each

Enter location to check availability
Catalog Page #  3623 

Price $112.75 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1-1/4"
  • Connection Type FNPT
  • Length 4-3/8"
  • Width 1-1/2"
  • Overall Height 3-3/4"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
1509Y 1 1/4"
1-1/4"
Solder
5"
1-1/2"
3-3/4"
Bronze
0.5 psi

$207.50 / each

Enter location to check availability
Catalog Page #  3623 

Price $207.50 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1-1/4"
  • Connection Type Solder
  • Length 5"
  • Width 1-1/2"
  • Overall Height 3-3/4"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
507 1 1/2
1-1/2"
FNPT
4-5/8"
0.75 to 1 psi

$211.75 / each

Enter location to check availability
Catalog Page #  3623 

Price $211.75 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1-1/2"
  • Connection Type FNPT
  • Length 4-5/8"
  • Cracking Pressure 0.75 to 1 psi
508 1-1/2"
1-1/2"
FNPT
4-5/8"
3-5/16"
Bronze
1/2 to 3/4 psi

$204.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $204.00 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1-1/2"
  • Connection Type FNPT
  • Length 4-5/8"
  • Overall Height 3-5/16"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
515Y 1 1/2"
1-1/2"
FNPT
4-5/8"
1-3/4"
4"
Bronze
0.5 psi

$168.50 / each

Enter location to check availability
Catalog Page #  3623 

Price $168.50 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1-1/2"
  • Connection Type FNPT
  • Length 4-5/8"
  • Width 1-3/4"
  • Overall Height 4"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
509Y 1 1/2"
1-1/2"
FNPT
4-5/8"
1-3/4"
4"
Bronze
0.5 psi

$138.60 / each

Enter location to check availability
Catalog Page #  3623 

Price $138.60 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1-1/2"
  • Connection Type FNPT
  • Length 4-5/8"
  • Width 1-3/4"
  • Overall Height 4"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
1509Y 1 1/2"
1-1/2"
Solder
5-1/2"
1-3/4"
4"
Bronze
0.5 psi

$274.75 / each

Enter location to check availability
Catalog Page #  3623 

Price $274.75 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 1-1/2"
  • Connection Type Solder
  • Length 5-1/2"
  • Width 1-3/4"
  • Overall Height 4"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
507 2
2"
FNPT
5-7/8"
0.75 to 1 psi

$315.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $315.00 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 2"
  • Connection Type FNPT
  • Length 5-7/8"
  • Cracking Pressure 0.75 to 1 psi
508 2"
2"
FNPT
5-7/8"
4"
Bronze
1/2 to 3/4 psi

$294.50 / each

Enter location to check availability
Catalog Page #  3623 

Price $294.50 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 2"
  • Connection Type FNPT
  • Length 5-7/8"
  • Overall Height 4"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
509Y 2"
2"
FNPT
5-7/8"
2-3/4"
5-1/4"
Bronze
0.5 psi

$209.50 / each

Enter location to check availability
Catalog Page #  3623 

Price $209.50 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 2"
  • Connection Type FNPT
  • Length 5-7/8"
  • Width 2-3/4"
  • Overall Height 5-1/4"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
515Y 2"
2"
FNPT
5-7/8"
2-3/4"
5-1/4"
Bronze
0.5 psi

$233.75 / each

Enter location to check availability
Catalog Page #  3623 

Price $233.75 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 2"
  • Connection Type FNPT
  • Length 5-7/8"
  • Width 2-3/4"
  • Overall Height 5-1/4"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
1509Y 2"
2"
Solder
6-3/8"
2-3/4"
5-1/4"
Bronze
0.5 psi

$444.50 / each

Enter location to check availability
Catalog Page #  3623 

Price $444.50 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 2"
  • Connection Type Solder
  • Length 6-3/8"
  • Width 2-3/4"
  • Overall Height 5-1/4"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
507 2 1/2
2-1/2"
FNPT
7"
0.75 to 1 psi

$711.50 / each

Enter location to check availability
Catalog Page #  3623 

Price $711.50 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 2-1/2"
  • Connection Type FNPT
  • Length 7"
  • Cracking Pressure 0.75 to 1 psi
508 2-1/2"
2-1/2"
FNPT
7"
4-3/4"
Bronze
1/2 to 3/4 psi

$468.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $468.00 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 2-1/2"
  • Connection Type FNPT
  • Length 7"
  • Overall Height 4-3/4"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
509Y 2 1/2"
2-1/2"
FNPT
7"
3-1/4"
6-1/4"
Bronze
0.5 psi

$300.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $300.00 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 2-1/2"
  • Connection Type FNPT
  • Length 7"
  • Width 3-1/4"
  • Overall Height 6-1/4"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
507 3
3"
FNPT
7-7/8"
0.75 to 1 psi

$1,053.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $1,053.00 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 3"
  • Connection Type FNPT
  • Length 7-7/8"
  • Cracking Pressure 0.75 to 1 psi
508 3"
3"
FNPT
7-7/8"
5"
Bronze
1/2 to 3/4 psi

$689.50 / each

Enter location to check availability
Catalog Page #  3623 

Price $689.50 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 3"
  • Connection Type FNPT
  • Length 7-7/8"
  • Overall Height 5"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
509Y 3"
3"
FNPT
7-7/8"
4"
7"
Bronze
0.5 psi

$448.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $448.00 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Y Check Valve
  • Material of Construction Bronze
  • Size 3"
  • Connection Type FNPT
  • Length 7-7/8"
  • Width 4"
  • Overall Height 7"
  • Seat Material Bronze
  • Cracking Pressure 0.5 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More