Skip Content

 
Swing Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Swing Check Valve

Technical Specs

  • Item Swing Check Valve 
Sub-Category
Please Select
Material of Construction
Please Select
Size
Please Select
Connection Type
Please Select
Length
Please Select
Width
Please Select
Overall Height
Please Select
Seal Material
Please Select
Seat Material
Please Select
Cracking Pressure
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MILWAUKEE VALVE 
Select items to compare View Compare
65 Products
Compare /
Item #
Mfr.
Model #
Sub-Category
Material of Construction
Size
Connection Type
Length
Width
Overall Height
Seal Material
Seat Material
Cracking Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
UP0968000012
Brass
Low Lead Brass
1/2"
Solder
2-17/32"
1"
2-3/32"
Metal
0.11 psi
Low Lead Compliant
Certified Low Lead Compliant

$52.20 / each

Enter location to check availability
Catalog Page #  3622 

Price $52.20 / each

Technical Specs

  • Sub-Category Brass
  • Item Swing Check Valve
  • Material of Construction Low Lead Brass
  • Size 1/2"
  • Connection Type Solder
  • Length 2-17/32"
  • Width 1"
  • Overall Height 2-3/32"
  • Seat Material Metal
  • Cracking Pressure 0.11 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UP0967000012
Brass
Low Lead Brass
1/2"
Threaded
2-1/8"
1"
2-3/32"
Metal
0.5 psi
Low Lead Compliant
Certified Low Lead Compliant

$50.00 / each

Enter location to check availability
Catalog Page #  3622 

Price $50.00 / each

Technical Specs

  • Sub-Category Brass
  • Item Swing Check Valve
  • Material of Construction Low Lead Brass
  • Size 1/2"
  • Connection Type Threaded
  • Length 2-1/8"
  • Width 1"
  • Overall Height 2-3/32"
  • Seat Material Metal
  • Cracking Pressure 0.5 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UP0968000034
Brass
Low Lead Brass
3/4"
Solder
3-1/8"
1-1/4"
2-19/64"
Metal
0.12 psi
Low Lead Compliant
Certified Low Lead Compliant

$62.80 / each

Enter location to check availability
Catalog Page #  3622 

Price $62.80 / each

Technical Specs

  • Sub-Category Brass
  • Item Swing Check Valve
  • Material of Construction Low Lead Brass
  • Size 3/4"
  • Connection Type Solder
  • Length 3-1/8"
  • Width 1-1/4"
  • Overall Height 2-19/64"
  • Seat Material Metal
  • Cracking Pressure 0.12 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UP0967000034
Brass
Low Lead Brass
3/4"
Threaded
2-5/16"
1-1/4"
2-19/64"
Metal
0.6 psi
Low Lead Compliant
Certified Low Lead Compliant

$61.30 / each

Enter location to check availability
Catalog Page #  3622 

Price $61.30 / each

Technical Specs

  • Sub-Category Brass
  • Item Swing Check Valve
  • Material of Construction Low Lead Brass
  • Size 3/4"
  • Connection Type Threaded
  • Length 2-5/16"
  • Width 1-1/4"
  • Overall Height 2-19/64"
  • Seat Material Metal
  • Cracking Pressure 0.6 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UP0968000100
Brass
Low Lead Brass
1"
Solder
3-29/32"
1-1/2"
2-19/32"
Metal
0.13 psi
Low Lead Compliant
Certified Low Lead Compliant

$82.90 / each

Enter location to check availability
Catalog Page #  3622 

Price $82.90 / each

Technical Specs

  • Sub-Category Brass
  • Item Swing Check Valve
  • Material of Construction Low Lead Brass
  • Size 1"
  • Connection Type Solder
  • Length 3-29/32"
  • Width 1-1/2"
  • Overall Height 2-19/32"
  • Seat Material Metal
  • Cracking Pressure 0.13 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UP0967000100
Brass
Low Lead Brass
1"
Threaded
2-3/4"
1-1/2"
2-19/32"
Metal
0.7 psi
Low Lead Compliant
Certified Low Lead Compliant

$86.70 / each

Enter location to check availability
Catalog Page #  3622 

Price $86.70 / each

Technical Specs

  • Sub-Category Brass
  • Item Swing Check Valve
  • Material of Construction Low Lead Brass
  • Size 1"
  • Connection Type Threaded
  • Length 2-3/4"
  • Width 1-1/2"
  • Overall Height 2-19/32"
  • Seat Material Metal
  • Cracking Pressure 0.7 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UP0968000114
Brass
Low Lead Brass
1-1/4"
Solder
4-7/16"
1-3/4"
2-29/32"
Metal
0.14 psi
Low Lead Compliant
Certified Low Lead Compliant

$116.40 / each

Enter location to check availability
Catalog Page #  3622 

Price $116.40 / each

Technical Specs

  • Sub-Category Brass
  • Item Swing Check Valve
  • Material of Construction Low Lead Brass
  • Size 1-1/4"
  • Connection Type Solder
  • Length 4-7/16"
  • Width 1-3/4"
  • Overall Height 2-29/32"
  • Seat Material Metal
  • Cracking Pressure 0.14 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UP0967000114
Brass
Low Lead Brass
1-1/4"
Threaded
3-1/8"
1-3/4"
2-29/32"
Metal
0.8 psi
Low Lead Compliant
Certified Low Lead Compliant

$117.55 / each

Enter location to check availability
Catalog Page #  3622 

Price $117.55 / each

Technical Specs

  • Sub-Category Brass
  • Item Swing Check Valve
  • Material of Construction Low Lead Brass
  • Size 1-1/4"
  • Connection Type Threaded
  • Length 3-1/8"
  • Width 1-3/4"
  • Overall Height 2-29/32"
  • Seat Material Metal
  • Cracking Pressure 0.8 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UP0968000112
Brass
Low Lead Brass
1-1/2"
Solder
5"
2"
3-19/64"
Metal
0.15 psi
Low Lead Compliant
Certified Low Lead Compliant

$140.95 / each

Enter location to check availability
Catalog Page #  3622 

Price $140.95 / each

Technical Specs

  • Sub-Category Brass
  • Item Swing Check Valve
  • Material of Construction Low Lead Brass
  • Size 1-1/2"
  • Connection Type Solder
  • Length 5"
  • Width 2"
  • Overall Height 3-19/64"
  • Seat Material Metal
  • Cracking Pressure 0.15 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UP0967000112
Brass
Low Lead Brass
1-1/2"
Threaded
3-1/2"
2"
3-19/64"
Metal
0.9 psi
Low Lead Compliant
Certified Low Lead Compliant

$144.05 / each

Enter location to check availability
Catalog Page #  3622 

Price $144.05 / each

Technical Specs

  • Sub-Category Brass
  • Item Swing Check Valve
  • Material of Construction Low Lead Brass
  • Size 1-1/2"
  • Connection Type Threaded
  • Length 3-1/2"
  • Width 2"
  • Overall Height 3-19/64"
  • Seat Material Metal
  • Cracking Pressure 0.9 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UP0968000200
Brass
Low Lead Brass
2"
Solder
6-1/8"
2-1/2"
3-27/32"
Metal
0.16 psi
Low Lead Compliant
Certified Low Lead Compliant

$206.25 / each

Enter location to check availability
Catalog Page #  3622 

Price $206.25 / each

Technical Specs

  • Sub-Category Brass
  • Item Swing Check Valve
  • Material of Construction Low Lead Brass
  • Size 2"
  • Connection Type Solder
  • Length 6-1/8"
  • Width 2-1/2"
  • Overall Height 3-27/32"
  • Seat Material Metal
  • Cracking Pressure 0.16 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UP0967000200
Brass
Low Lead Brass
2"
Threaded
4-9/32"
2-1/2"
3-27/32"
Metal
0.10 psi
Low Lead Compliant
Certified Low Lead Compliant

$202.75 / each

Enter location to check availability
Catalog Page #  3622 

Price $202.75 / each

Technical Specs

  • Sub-Category Brass
  • Item Swing Check Valve
  • Material of Construction Low Lead Brass
  • Size 2"
  • Connection Type Threaded
  • Length 4-9/32"
  • Width 2-1/2"
  • Overall Height 3-27/32"
  • Seat Material Metal
  • Cracking Pressure 0.10 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
515 1/4"
Bronze
Bronze
1/4"
FNPT
2-1/8"
1-7/16"
Bronze
1/2 to 3/4 psi

$52.10 / each

Enter location to check availability
Catalog Page #  3623 

Price $52.10 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1/4"
  • Connection Type FNPT
  • Length 2-1/8"
  • Overall Height 1-7/16"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
509 1/4
Bronze
Bronze
1/4"
FNPT
2-1/8"
Brass
0.75 to 1 psi

$40.15 / each

Enter location to check availability
Catalog Page #  3623 

Price $40.15 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1/4"
  • Connection Type FNPT
  • Length 2-1/8"
  • Seal Material Brass
  • Cracking Pressure 0.75 to 1 psi
510T 1/4
Bronze
Bronze
1/4"
FNPT
2-1/8"
PTFE
Bronze
0.75 to 1 psi

$64.10 / each

Enter location to check availability
Catalog Page #  3623 

Price $64.10 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1/4"
  • Connection Type FNPT
  • Length 2-1/8"
  • Seal Material PTFE
  • Seat Material Bronze
  • Cracking Pressure 0.75 to 1 psi
515 3/8"
Bronze
Bronze
3/8"
FNPT
2-1/8"
1-7/16"
Bronze
1/2 to 3/4 psi

$56.90 / each

Enter location to check availability
Catalog Page #  3623 

Price $56.90 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 3/8"
  • Connection Type FNPT
  • Length 2-1/8"
  • Overall Height 1-7/16"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
509 3/8
Bronze
Bronze
3/8"
FNPT
2-1/8"
Brass
0.75 to 1 psi

$38.85 / each

Enter location to check availability
Catalog Page #  3623 

Price $38.85 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 3/8"
  • Connection Type FNPT
  • Length 2-1/8"
  • Seal Material Brass
  • Cracking Pressure 0.75 to 1 psi
510T 3/8
Bronze
Bronze
3/8"
FNPT
2-1/8"
PTFE
Bronze
0.75 to 1 psi

$61.20 / each

Enter location to check availability
Catalog Page #  3623 

Price $61.20 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 3/8"
  • Connection Type FNPT
  • Length 2-1/8"
  • Seal Material PTFE
  • Seat Material Bronze
  • Cracking Pressure 0.75 to 1 psi
1509 3/8"
Bronze
Bronze
3/8"
Solder
2-1/4"
1-7/16"
Bronze
1/2 to 3/4 psi

$45.05 / each

Enter location to check availability
Catalog Page #  3623 

Price $45.05 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 3/8"
  • Connection Type Solder
  • Length 2-1/4"
  • Overall Height 1-7/16"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
515 1/2"
Bronze
Bronze
1/2"
FNPT
2-5/16"
1-7/16"
Bronze
1/2 to 3/4 psi

$52.60 / each

Enter location to check availability
Catalog Page #  3623 

Price $52.60 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1/2"
  • Connection Type FNPT
  • Length 2-5/16"
  • Overall Height 1-7/16"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
509 1/2
Bronze
Bronze
1/2"
FNPT
2-5/16"
Brass
0.75 to 1 psi

$39.25 / each

Enter location to check availability
Catalog Page #  3623 

Price $39.25 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1/2"
  • Connection Type FNPT
  • Length 2-5/16"
  • Seal Material Brass
  • Cracking Pressure 0.75 to 1 psi
510T 1/2
Bronze
Bronze
1/2"
FNPT
2-5/16"
PTFE
Bronze
0.75 to 1 psi

$61.25 / each

Enter location to check availability
Catalog Page #  3623 

Price $61.25 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1/2"
  • Connection Type FNPT
  • Length 2-5/16"
  • Seal Material PTFE
  • Seat Material Bronze
  • Cracking Pressure 0.75 to 1 psi
1510T 1/2
Bronze
Bronze
1/2"
Solder
2-9/16"
PTFE
0.75 to 1 psi

$62.75 / each

Enter location to check availability
Catalog Page #  NA

Price $62.75 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1/2"
  • Connection Type Solder
  • Length 2-9/16"
  • Seal Material PTFE
  • Cracking Pressure 0.75 to 1 psi
1509 1/2"
Bronze
Bronze
1/2"
Sweat
2-9/16"
1-7/16"
Bronze
1/2 to 3/4 psi

$45.05 / each

Enter location to check availability
Catalog Page #  3623 

Price $45.05 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1/2"
  • Connection Type Sweat
  • Length 2-9/16"
  • Overall Height 1-7/16"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
515 3/4"
Bronze
Bronze
3/4"
FNPT
2-5/8"
1-11/16"
Bronze
1/2 to 3/4 psi

$67.90 / each

Enter location to check availability
Catalog Page #  3623 

Price $67.90 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 3/4"
  • Connection Type FNPT
  • Length 2-5/8"
  • Overall Height 1-11/16"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
509 3/4
Bronze
Bronze
3/4"
FNPT
2-5/8"
Brass
0.75 to 1 psi

$43.70 / each

Enter location to check availability
Catalog Page #  3623 

Price $43.70 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 3/4"
  • Connection Type FNPT
  • Length 2-5/8"
  • Seal Material Brass
  • Cracking Pressure 0.75 to 1 psi
510T 3/4
Bronze
Bronze
3/4"
FNPT
2-5/8"
PTFE
Bronze
0.75 to 1 psi

$74.30 / each

Enter location to check availability
Catalog Page #  3623 

Price $74.30 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 3/4"
  • Connection Type FNPT
  • Length 2-5/8"
  • Seal Material PTFE
  • Seat Material Bronze
  • Cracking Pressure 0.75 to 1 psi
1509 3/4"
Bronze
Bronze
3/4"
Solder
3-5/16"
1-11/16"
Bronze
1/2 to 3/4 psi

$53.05 / each

Enter location to check availability
Catalog Page #  3623 

Price $53.05 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 3/4"
  • Connection Type Solder
  • Length 3-5/16"
  • Overall Height 1-11/16"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
1510T 3/4
Bronze
Bronze
3/4"
Solder
3-5/16"
PTFE
0.75 to 1 psi

$80.35 / each

Enter location to check availability
Catalog Page #  NA

Price $80.35 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 3/4"
  • Connection Type Solder
  • Length 3-5/16"
  • Seal Material PTFE
  • Cracking Pressure 0.75 to 1 psi
515 1"
Bronze
Bronze
1"
FNPT
3-1/4"
2"
Bronze
1/2 to 3/4 psi

$82.30 / each

Enter location to check availability
Catalog Page #  3623 

Price $82.30 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1"
  • Connection Type FNPT
  • Length 3-1/4"
  • Overall Height 2"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
509 1
Bronze
Bronze
1"
FNPT
3-1/4"
Brass
0.75 to 1 psi

$59.20 / each

Enter location to check availability
Catalog Page #  3623 

Price $59.20 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1"
  • Connection Type FNPT
  • Length 3-1/4"
  • Seal Material Brass
  • Cracking Pressure 0.75 to 1 psi
510T 1
Bronze
Bronze
1"
FNPT
3-1/4"
PTFE
Bronze
0.75 to 1 psi

$91.75 / each

Enter location to check availability
Catalog Page #  3623 

Price $91.75 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1"
  • Connection Type FNPT
  • Length 3-1/4"
  • Seal Material PTFE
  • Seat Material Bronze
  • Cracking Pressure 0.75 to 1 psi
1509 1"
Bronze
Bronze
1"
Solder
4"
1-31/32"
Bronze
1/2 to 3/4 psi

$73.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $73.00 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1"
  • Connection Type Solder
  • Length 4"
  • Overall Height 1-31/32"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
1510T 1
Bronze
Bronze
1"
Solder
4"
PTFE
0.75 to 1 psi

$99.20 / each

Enter location to check availability
Catalog Page #  NA

Price $99.20 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1"
  • Connection Type Solder
  • Length 4"
  • Seal Material PTFE
  • Cracking Pressure 0.75 to 1 psi
515 1-1/4"
Bronze
Bronze
1-1/4"
FNPT
3-9/16"
2-1/8"
Bronze
1/2 to 3/4 psi

$122.10 / each

Enter location to check availability
Catalog Page #  3623 

Price $122.10 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1-1/4"
  • Connection Type FNPT
  • Length 3-9/16"
  • Overall Height 2-1/8"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
509 1 1/4
Bronze
Bronze
1-1/4"
FNPT
3-9/16"
Brass
0.75 to 1 psi

$86.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $86.00 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1-1/4"
  • Connection Type FNPT
  • Length 3-9/16"
  • Seal Material Brass
  • Cracking Pressure 0.75 to 1 psi
510T 1 1/4
Bronze
Bronze
1-1/4"
FNPT
3-9/16"
PTFE
Bronze
0.75 to 1 psi

$138.10 / each

Enter location to check availability
Catalog Page #  3623 

Price $138.10 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1-1/4"
  • Connection Type FNPT
  • Length 3-9/16"
  • Seal Material PTFE
  • Seat Material Bronze
  • Cracking Pressure 0.75 to 1 psi
1509 1-1/4"
Bronze
Bronze
1-1/4"
Solder
4-1/4"
2-5/32"
Bronze
1/2 to 3/4 psi

$104.50 / each

Enter location to check availability
Catalog Page #  3623 

Price $104.50 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1-1/4"
  • Connection Type Solder
  • Length 4-1/4"
  • Overall Height 2-5/32"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
1510T 1 1/4
Bronze
Bronze
1-1/4"
Solder
4-1/4"
PTFE
0.75 to 1 psi

$138.75 / each

Enter location to check availability
Catalog Page #  NA

Price $138.75 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1-1/4"
  • Connection Type Solder
  • Length 4-1/4"
  • Seal Material PTFE
  • Cracking Pressure 0.75 to 1 psi
515 1-1/2"
Bronze
Bronze
1-1/2"
FNPT
4"
2-3/8"
Bronze
1/2 to 3/4 psi

$154.50 / each

Enter location to check availability
Catalog Page #  3623 

Price $154.50 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1-1/2"
  • Connection Type FNPT
  • Length 4"
  • Overall Height 2-3/8"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
509 1 1/2
Bronze
Bronze
1-1/2"
FNPT
4"
Brass
0.75 to 1 psi

$101.35 / each

Enter location to check availability
Catalog Page #  3623 

Price $101.35 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1-1/2"
  • Connection Type FNPT
  • Length 4"
  • Seal Material Brass
  • Cracking Pressure 0.75 to 1 psi
510T 1 1/2
Bronze
Bronze
1-1/2"
FNPT
4"
PTFE
Bronze
0.75 to 1 psi

$184.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $184.00 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1-1/2"
  • Connection Type FNPT
  • Length 4"
  • Seal Material PTFE
  • Seat Material Bronze
  • Cracking Pressure 0.75 to 1 psi
1509 1-1/2"
Bronze
Bronze
1-1/2"
Solder
4-15/16"
2-13/32"
Bronze
1/2 to 3/4 psi

$126.65 / each

Enter location to check availability
Catalog Page #  3623 

Price $126.65 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1-1/2"
  • Connection Type Solder
  • Length 4-15/16"
  • Overall Height 2-13/32"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
1510T 1 1/2
Bronze
Bronze
1-1/2"
Solder
4-15/16"
PTFE
0.75 to 1 psi

$185.25 / each

Enter location to check availability
Catalog Page #  NA

Price $185.25 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1-1/2"
  • Connection Type Solder
  • Length 4-15/16"
  • Seal Material PTFE
  • Cracking Pressure 0.75 to 1 psi
515 2"
Bronze
Bronze
2"
FNPT
4-3/4"
2-13/16"
Bronze
1/2 to 3/4 psi

$240.50 / each

Enter location to check availability
Catalog Page #  3623 

Price $240.50 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 2"
  • Connection Type FNPT
  • Length 4-3/4"
  • Overall Height 2-13/16"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
509 2
Bronze
Bronze
2"
FNPT
4-3/4"
Brass
0.75 to 1 psi

$138.25 / each

Enter location to check availability
Catalog Page #  3623 

Price $138.25 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 2"
  • Connection Type FNPT
  • Length 4-3/4"
  • Seal Material Brass
  • Cracking Pressure 0.75 to 1 psi
510T 2
Bronze
Bronze
2"
FNPT
4-3/4"
PTFE
Bronze
0.75 to 1 psi

$245.75 / each

Enter location to check availability
Catalog Page #  3623 

Price $245.75 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 2"
  • Connection Type FNPT
  • Length 4-3/4"
  • Seal Material PTFE
  • Seat Material Bronze
  • Cracking Pressure 0.75 to 1 psi
1509 2"
Bronze
Bronze
2"
Solder
6-1/8"
2-13/16"
Bronze
1/2 to 3/4 psi

$170.75 / each

Enter location to check availability
Catalog Page #  3623 

Price $170.75 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 2"
  • Connection Type Solder
  • Length 6-1/8"
  • Overall Height 2-13/16"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
1510T 2
Bronze
Bronze
2"
Solder
6-1/8"
PTFE
0.75 to 1 psi

$263.25 / each

Enter location to check availability
Catalog Page #  NA

Price $263.25 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 2"
  • Connection Type Solder
  • Length 6-1/8"
  • Seal Material PTFE
  • Cracking Pressure 0.75 to 1 psi
509 2 1/2
Bronze
Bronze
2-1/2"
FNPT
6"
Brass
0.75 to 1 psi

$346.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $346.00 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 2-1/2"
  • Connection Type FNPT
  • Length 6"
  • Seal Material Brass
  • Cracking Pressure 0.75 to 1 psi
1509 2-1/2"
Bronze
Bronze
2-1/2"
Solder
7-3/8"
3-5/8"
Bronze
1/2 to 3/4 psi

$397.75 / each

Enter location to check availability
Catalog Page #  3623 

Price $397.75 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 2-1/2"
  • Connection Type Solder
  • Length 7-3/8"
  • Overall Height 3-5/8"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
509 3
Bronze
Bronze
3"
FNPT
6-7/8"
Brass
0.75 to 1 psi

$509.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $509.00 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 3"
  • Connection Type FNPT
  • Length 6-7/8"
  • Seal Material Brass
  • Cracking Pressure 0.75 to 1 psi
1509 3"
Bronze
Bronze
3"
Solder
8-1/2"
4-13/16"
Bronze
1/2 to 3/4 psi

$561.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $561.00 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 3"
  • Connection Type Solder
  • Length 8-1/2"
  • Overall Height 4-13/16"
  • Seat Material Bronze
  • Cracking Pressure 1/2 to 3/4 psi
2974-M 2
Iron
Cast Iron
2"
Flanged
8"
0.75 to 1 psi

$187.75 / each

Enter location to check availability
Catalog Page #  3623 

Price $187.75 / each

Technical Specs

  • Sub-Category Iron
  • Item Swing Check Valve
  • Material of Construction Cast Iron
  • Size 2"
  • Connection Type Flanged
  • Length 8"
  • Cracking Pressure 0.75 to 1 psi
2974-M 2 1/2
Iron
Cast Iron
2-1/2"
Flanged
8-1/2"
0.75 to 1 psi

$246.75 / each

Enter location to check availability
Catalog Page #  3623 

Price $246.75 / each

Technical Specs

  • Sub-Category Iron
  • Item Swing Check Valve
  • Material of Construction Cast Iron
  • Size 2-1/2"
  • Connection Type Flanged
  • Length 8-1/2"
  • Cracking Pressure 0.75 to 1 psi
2974-M 3
Iron
Cast Iron
3"
Flanged
9-1/2"
0.75 to 1 psi

$262.50 / each

Enter location to check availability
Catalog Page #  3623 

Price $262.50 / each

Technical Specs

  • Sub-Category Iron
  • Item Swing Check Valve
  • Material of Construction Cast Iron
  • Size 3"
  • Connection Type Flanged
  • Length 9-1/2"
  • Cracking Pressure 0.75 to 1 psi
2974-M 4
Iron
Cast Iron
4"
Flanged
11-1/2"
0.75 to 1 psi

$429.75 / each

Enter location to check availability
Catalog Page #  3623 

Price $429.75 / each

Technical Specs

  • Sub-Category Iron
  • Item Swing Check Valve
  • Material of Construction Cast Iron
  • Size 4"
  • Connection Type Flanged
  • Length 11-1/2"
  • Cracking Pressure 0.75 to 1 psi
2974-M 5
Iron
Cast Iron
5"
Flanged
13"
0.75 to 1 psi

$706.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $706.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Swing Check Valve
  • Material of Construction Cast Iron
  • Size 5"
  • Connection Type Flanged
  • Length 13"
  • Cracking Pressure 0.75 to 1 psi
2974-M 6
Iron
Cast Iron
6"
Flanged
14"
0.75 to 1 psi

$723.50 / each

Enter location to check availability
Catalog Page #  3623 

Price $723.50 / each

Technical Specs

  • Sub-Category Iron
  • Item Swing Check Valve
  • Material of Construction Cast Iron
  • Size 6"
  • Connection Type Flanged
  • Length 14"
  • Cracking Pressure 0.75 to 1 psi
1570 CB2 2"
Steel
Cast Steel
2"
Flanged
8"
6-9/64"
Cobalt/Chrome
2 psi

$363.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $363.00 / each

Technical Specs

  • Sub-Category Steel
  • Item Swing Check Valve
  • Material of Construction Cast Steel
  • Size 2"
  • Connection Type Flanged
  • Length 8"
  • Overall Height 6-9/64"
  • Seat Material Cobalt/Chrome
  • Cracking Pressure 2 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More