Skip Content

 
Low Lead Bronze Globe Valve, NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low Lead Bronze Globe Valve, NPT

Technical Specs

  • Item Globe Valve 
  • Connection Type NPT 
  • Body Material Low Lead Bronze 
  • Max. Water Pressure 300 psi 
  • Max. Fluid Temp. 200 Degrees F 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Top of Handle to Inlet Center
Please Select
Inlet to Outlet Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MILWAUKEE VALVE 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Top of Handle to Inlet Center
Inlet to Outlet Length
Price
Qty
Please use Qty box to add item(s) to cart.
UP502 1/4"
1/4"
3-1/16"
1-5/8"

$141.45 / each

Enter location to check availability
Catalog Page #  3611 

Price $141.45 / each

Technical Specs

  • Item Globe Valve
  • Pipe Size 1/4"
  • Connection Type NPT
  • Body Material Low Lead Bronze
  • Top of Handle to Inlet Center 3-1/16"
  • Inlet to Outlet Length 1-5/8"
  • Max. Water Pressure 300 psi
  • Max. Fluid Temp. 200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UP502 3/8"
3/8"
3-3/16"
1-13/16"

$141.45 / each

Enter location to check availability
Catalog Page #  3611 

Price $141.45 / each

Technical Specs

  • Item Globe Valve
  • Pipe Size 3/8"
  • Connection Type NPT
  • Body Material Low Lead Bronze
  • Top of Handle to Inlet Center 3-3/16"
  • Inlet to Outlet Length 1-13/16"
  • Max. Water Pressure 300 psi
  • Max. Fluid Temp. 200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UP502 1/2"
1/2"
3-3/4"
2-5/16"

$142.85 / each

Enter location to check availability
Catalog Page #  3611 

Price $142.85 / each

Technical Specs

  • Item Globe Valve
  • Pipe Size 1/2"
  • Connection Type NPT
  • Body Material Low Lead Bronze
  • Top of Handle to Inlet Center 3-3/4"
  • Inlet to Outlet Length 2-5/16"
  • Max. Water Pressure 300 psi
  • Max. Fluid Temp. 200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UP502 3/4"
3/4"
4"
2-9/16"

$176.50 / each

Enter location to check availability
Catalog Page #  3611 

Price $176.50 / each

Technical Specs

  • Item Globe Valve
  • Pipe Size 3/4"
  • Connection Type NPT
  • Body Material Low Lead Bronze
  • Top of Handle to Inlet Center 4"
  • Inlet to Outlet Length 2-9/16"
  • Max. Water Pressure 300 psi
  • Max. Fluid Temp. 200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UP502 1"
1"
4-3/8"
2-15/16"

$235.25 / each

Enter location to check availability
Catalog Page #  3611 

Price $235.25 / each

Technical Specs

  • Item Globe Valve
  • Pipe Size 1"
  • Connection Type NPT
  • Body Material Low Lead Bronze
  • Top of Handle to Inlet Center 4-3/8"
  • Inlet to Outlet Length 2-15/16"
  • Max. Water Pressure 300 psi
  • Max. Fluid Temp. 200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UP502 1-1/4"
1-1/4"
5-3/16"
3-3/8"

$293.00 / each

Enter location to check availability
Catalog Page #  3611 

Price $293.00 / each

Technical Specs

  • Item Globe Valve
  • Pipe Size 1-1/4"
  • Connection Type NPT
  • Body Material Low Lead Bronze
  • Top of Handle to Inlet Center 5-3/16"
  • Inlet to Outlet Length 3-3/8"
  • Max. Water Pressure 300 psi
  • Max. Fluid Temp. 200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UP502 1-1/2"
1-1/2"
5-3/4"
3-11/16"

$363.00 / each

Enter location to check availability
Catalog Page #  3611 

Price $363.00 / each

Technical Specs

  • Item Globe Valve
  • Pipe Size 1-1/2"
  • Connection Type NPT
  • Body Material Low Lead Bronze
  • Top of Handle to Inlet Center 5-3/4"
  • Inlet to Outlet Length 3-11/16"
  • Max. Water Pressure 300 psi
  • Max. Fluid Temp. 200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UP502 2"
2"
6-3/4"
4-7/16"

$534.50 / each

Enter location to check availability
Catalog Page #  3611 

Price $534.50 / each

Technical Specs

  • Item Globe Valve
  • Pipe Size 2"
  • Connection Type NPT
  • Body Material Low Lead Bronze
  • Top of Handle to Inlet Center 6-3/4"
  • Inlet to Outlet Length 4-7/16"
  • Max. Water Pressure 300 psi
  • Max. Fluid Temp. 200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More