Skip Content

 
Low-Lead Brass Inline Ball Valve, Solder x Solder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low-Lead Brass Inline Ball Valve, Solder x Solder

MILWAUKEE VALVE


Technical Specs

  • Sub-CategoryBrass Ball Valves 
  • ItemBall Valve 
  • Body MaterialLow-Lead Brass 
  • Valve Structure2-Piece 
  • Body StyleInline 
  • Connection TypeSolder x Solder 
  • Max. Pressure600 psi WOG 
  • Max. Steam Pressure150 psi WSP 
BrandMILWAUKEE VALVE 
Pipe Size
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
UPBA485B 1/2
1/2"

$15.74 / each

LL Brass Ball Valve,Inline,Solder,1/2 In
Catalog Page #  4003 

Price: $15.74 / each

Technical Specs

  • Sub-CategoryBrass Ball Valves
  • ItemBall Valve
  • Body MaterialLow-Lead Brass
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeSolder x Solder
  • Pipe Size1/2"
  • Max. Pressure600 psi WOG
  • Max. Steam Pressure150 psi WSP
UPBA485B 3/4
3/4"

$22.02 / each

LL Brass Ball Valve,Inline,Solder,3/4 In
Catalog Page #  4003 

Price: $22.02 / each

Technical Specs

  • Sub-CategoryBrass Ball Valves
  • ItemBall Valve
  • Body MaterialLow-Lead Brass
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeSolder x Solder
  • Pipe Size3/4"
  • Max. Pressure600 psi WOG
  • Max. Steam Pressure150 psi WSP
UPBA485B 1
1"

$38.00 / each

LL Brass Ball Valve,Inline,Solder,1 In
Catalog Page #  4003 

Price: $38.00 / each

Technical Specs

  • Sub-CategoryBrass Ball Valves
  • ItemBall Valve
  • Body MaterialLow-Lead Brass
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeSolder x Solder
  • Pipe Size1"
  • Max. Pressure600 psi WOG
  • Max. Steam Pressure150 psi WSP
UPBA485B 1 1/4
1-1/4"

$56.90 / each

LL Brass Ball Valve,Solder,1-1/4 In
Catalog Page #  4003 

Price: $56.90 / each

Technical Specs

  • Sub-CategoryBrass Ball Valves
  • ItemBall Valve
  • Body MaterialLow-Lead Brass
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeSolder x Solder
  • Pipe Size1-1/4"
  • Max. Pressure600 psi WOG
  • Max. Steam Pressure150 psi WSP
UPBA485B 1 1/2
1-1/2"

$72.50 / each

LL Brass Ball Valve,Solder,1-1/2 In
Catalog Page #  4003 

Price: $72.50 / each

Technical Specs

  • Sub-CategoryBrass Ball Valves
  • ItemBall Valve
  • Body MaterialLow-Lead Brass
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeSolder x Solder
  • Pipe Size1-1/2"
  • Max. Pressure600 psi WOG
  • Max. Steam Pressure150 psi WSP
UPBA485B 2
2"

$110.40 / each

LL Brass Ball Valve,Inline,Solder,2 In
Catalog Page #  4003 

Price: $110.40 / each

Technical Specs

  • Sub-CategoryBrass Ball Valves
  • ItemBall Valve
  • Body MaterialLow-Lead Brass
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeSolder x Solder
  • Pipe Size2"
  • Max. Pressure600 psi WOG
  • Max. Steam Pressure150 psi WSP