Skip Content

 
Low-Lead Brass Inline Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low-Lead Brass Inline Ball Valve, FNPT x FNPT


Technical Specs

  • Sub-Category Brass Ball Valves 
  • Item Ball Valve 
  • Body Material Low-Lead Brass 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Port Full 
  • Connection Type FNPT x FNPT 
  • Max. Pressure 600 psi WOG 
  • Max. Steam Pressure 150 psi WSP 
  • Seat Material PTFE 
  • Ball Material Chrome-Plated Brass 
  • Temp. Range Up to 180 Degrees F 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MILWAUKEE VALVE 
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
UPBA475B 1/4
1/4"

$16.37 / each

Enter location to check availability
Catalog Page #  3575 

Price $16.37 / each

Technical Specs

  • Sub-Category Brass Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 180 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UPBA475B 3/8
3/8"

$16.37 / each

Enter location to check availability
Catalog Page #  3575 

Price $16.37 / each

Technical Specs

  • Sub-Category Brass Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 180 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UPBA475B 1/2
1/2"

$16.37 / each

Enter location to check availability
Catalog Page #  3575 

Price $16.37 / each

Technical Specs

  • Sub-Category Brass Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 180 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UPBA475B 3/4
3/4"

$22.90 / each

Enter location to check availability
Catalog Page #  3575 

Price $22.90 / each

Technical Specs

  • Sub-Category Brass Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 180 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UPBA475B 1
1"

$39.55 / each

Enter location to check availability
Catalog Page #  3575 

Price $39.55 / each

Technical Specs

  • Sub-Category Brass Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 180 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UPBA475B 1 1/4
1-1/4"

$59.20 / each

Enter location to check availability
Catalog Page #  3575 

Price $59.20 / each

Technical Specs

  • Sub-Category Brass Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 180 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UPBA475B 1 1/2
1-1/2"

$75.40 / each

Enter location to check availability
Catalog Page #  3575 

Price $75.40 / each

Technical Specs

  • Sub-Category Brass Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 180 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
UPBA475B 2
2"

$114.85 / each

Enter location to check availability
Catalog Page #  3575 

Price $114.85 / each

Technical Specs

  • Sub-Category Brass Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 180 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More