Skip Content

 
Low Lead Brass Gate Valve, NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low Lead Brass Gate Valve, NPT

Technical Specs

  • Item Gate Valve 
  • Connection Type NPT 
  • Body Material Low Lead Brass 
  • Max. Water Pressure 200 psi 
  • Max. Fluid Temp. 200 Degrees F 
Pipe Size
Please Select
Top of Handle to Inlet Center
Please Select
Inlet to Outlet Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MILWAUKEE VALVE 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Top of Handle to Inlet Center
Inlet to Outlet Length
Price
Qty
Please use Qty box to add item(s) to cart.
UP667 1/4"
1/4"
2-27/32"
1-5/8"

$40.50 / each

Enter location to check availability
Catalog Page #  3608 

Price $40.50 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1/4"
  • Connection Type NPT
  • Body Material Low Lead Brass
  • Top of Handle to Inlet Center 2-27/32"
  • Inlet to Outlet Length 1-5/8"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
UP667 3/8"
3/8"
2-27/32"
1-5/8"

$40.50 / each

Enter location to check availability
Catalog Page #  3608 

Price $40.50 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 3/8"
  • Connection Type NPT
  • Body Material Low Lead Brass
  • Top of Handle to Inlet Center 2-27/32"
  • Inlet to Outlet Length 1-5/8"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
UP667 1/2"
1/2"
2-29/32"
1-11/16"

$45.50 / each

Enter location to check availability
Catalog Page #  3608 

Price $45.50 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1/2"
  • Connection Type NPT
  • Body Material Low Lead Brass
  • Top of Handle to Inlet Center 2-29/32"
  • Inlet to Outlet Length 1-11/16"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
UP667 3/4"
3/4"
3-5/16"
1-27/32"

$53.80 / each

Enter location to check availability
Catalog Page #  3608 

Price $53.80 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 3/4"
  • Connection Type NPT
  • Body Material Low Lead Brass
  • Top of Handle to Inlet Center 3-5/16"
  • Inlet to Outlet Length 1-27/32"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
UP667 1"
1"
3-15/16"
2-3/16"

$70.80 / each

Enter location to check availability
Catalog Page #  3608 

Price $70.80 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1"
  • Connection Type NPT
  • Body Material Low Lead Brass
  • Top of Handle to Inlet Center 3-15/16"
  • Inlet to Outlet Length 2-3/16"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
UP667 1-1/4"
1-1/4"
4-11/32"
2-27/64"

$92.30 / each

Enter location to check availability
Catalog Page #  3608 

Price $92.30 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1-1/4"
  • Connection Type NPT
  • Body Material Low Lead Brass
  • Top of Handle to Inlet Center 4-11/32"
  • Inlet to Outlet Length 2-27/64"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
UP667 1-1/2"
1-1/2"
4-15/16"
2-7/16"

$103.65 / each

Enter location to check availability
Catalog Page #  3608 

Price $103.65 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1-1/2"
  • Connection Type NPT
  • Body Material Low Lead Brass
  • Top of Handle to Inlet Center 4-15/16"
  • Inlet to Outlet Length 2-7/16"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
UP667 2"
2"
6-1/32"
2-27/32"

$144.00 / each

Enter location to check availability
Catalog Page #  3608 

Price $144.00 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 2"
  • Connection Type NPT
  • Body Material Low Lead Brass
  • Top of Handle to Inlet Center 6-1/32"
  • Inlet to Outlet Length 2-27/32"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms