Skip Content

Gate Valve,Class 300,1 In.,FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gate Valve, Class 300,1 In., FNPT

Price $128.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60045 (Change)

Go

Invalid Zip Code

WHEELING branch 140

  • Item # 5JMA1
  • Mfr. Model # 1182 1"
  • UNSPSC # 40141613
  • Catalog Page # 4039
  • Shipping Weight 3.27 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGate Valve
  • ClassClass 300
  • Pipe Size1"
  • Connection TypeFNPT
  • Body MaterialBronze
  • Top of Handle to Inlet Center3"
  • Inlet to Outlet Length7-3/16"
  • Max. Water Pressure600 psi
  • Max. Steam Pressure300 psi
  • Max. Fluid Temp.550 Degrees F
  • Valve Stem TypeRising
  • Stem MaterialBronze
  • Bonnet StyleUnion
  • Wedge MaterialBronze
  • Handle MaterialMalleable Iron
  • Handle TypeHand Wheel
  • StandardsMSS-SP-80
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Details

Bronze Gate Valves
Valves act as a positive shutoff and can be used fully open or fully closed. Bronze disc, wedge, stem, and bonnet. Full port. For use in steam, water, and compressed air applications.
Meet MSS SP-80 standards.
Class 300

• Max. pressure: 300 psi steam; 1000 psi WOG (rising) Max. temp.: 550°F

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.