Skip Content

Butterfly Valve,Lug,3 In,CI,EPDM Liner close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Butterfly Valve, Lug, 3 In, CI, EPDM Liner

Price $174.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code

CHICAGO branch 139

  • Item # 1JBD5
  • Mfr. Model # CL223E 3
  • UNSPSC # 40141619
  • Catalog Page # 4036
  • Shipping Weight 11.59 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemButterfly Valve
  • StyleLug
  • Body MaterialCast Iron
  • Max. Water Pressure200 psi
  • Pipe Size3"
  • Temp. Range-30 to 250 Degrees F
  • Liner MaterialEPDM
  • Disc MaterialAluminum/Bronze
  • Handle TypeLever
  • Number of Bolt Holes4
  • Bolt Circle Dia.6"
  • Lug Dia.5/8-11
  • StandardsMSS-SP67, MSS-SP25 And API-609

Compliance and Restrictions

    Details

    Heavy-duty, low-torque valve is designed for commercial mechanical and industrial processes, including hot and cold domestic water, HVAC, condenser and chilled water, and compressed air and vacuum services. Lug style, lever handle, EPDM liner, and aluminum/bronze disc.

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    4 months, 1 week ago
    by
    Read all my Q&A
     
    Please wait while more information about vijay is loaded.
    Additional information about vijay could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Yes, the gasket is required.
    4 months, 1 week ago
    by
    Read all my Q&A
     
    Please wait while more information about MilwaukeeElectric is loaded.
    Additional information about MilwaukeeElectric could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    1 of 1
    1 of 1