Skip Content

 
Butterfly Disc Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Butterfly Disc Valve

Technical Specs

  • Item Butterfly Disc Valve 
  • Body Material Bronze 
  • Max. Water Pressure 175 psi 
Pipe Size
Please Select
Handle Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MILWAUKEE VALVE 
Select items to compare View Compare
35 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Handle Type
Price
Qty
Please use Qty box to add item(s) to cart.
BB2-100 1/4
1/4"
Lever

$16.16 / each

Enter location to check availability
Catalog Page #  3580 

Price $16.16 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1/4"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-102 1/4
1/4"
Lever

$20.60 / each

Enter location to check availability
Catalog Page #  3580 

Price $20.60 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1/4"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-352 3/8
3/8"
Gear Operated

$21.81 / each

Enter location to check availability
Catalog Page #  3580 

Price $21.81 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 3/8"
  • Max. Water Pressure 175 psi
  • Handle Type Gear Operated
BB2-100 3/8
3/8"
Lever

$16.16 / each

Enter location to check availability
Catalog Page #  3580 

Price $16.16 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 3/8"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-350 3/8
3/8"
Lever

$15.68 / each

Enter location to check availability
Catalog Page #  3580 

Price $15.68 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 3/8"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-102 3/8
3/8"
Lever

$20.60 / each

Enter location to check availability
Catalog Page #  3580 

Price $20.60 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 3/8"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-102 1/2
1/2"
Lever

$20.60 / each

Enter location to check availability
Catalog Page #  3580 

Price $20.60 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1/2"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-100 1/2
1/2"
Lever

$16.16 / each

Enter location to check availability
Catalog Page #  3580 

Price $16.16 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1/2"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-350 1/2
1/2"
Lever

$16.00 / each

Enter location to check availability
Catalog Page #  3580 

Price $16.00 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1/2"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-352 1/2
1/2"
Lever

$22.64 / each

Enter location to check availability
Catalog Page #  3580 

Price $22.64 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1/2"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-350 3/4
3/4"
Gear Operated

$24.07 / each

Enter location to check availability
Catalog Page #  3580 

Price $24.07 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 3/4"
  • Max. Water Pressure 175 psi
  • Handle Type Gear Operated
BB2-102 3/4
3/4"
Lever

$27.60 / each

Enter location to check availability
Catalog Page #  3580 

Price $27.60 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 3/4"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-100 3/4
3/4"
Lever

$23.62 / each

Enter location to check availability
Catalog Page #  3580 

Price $23.62 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 3/4"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-352 3/4
3/4"
Lever

$31.70 / each

Enter location to check availability
Catalog Page #  3580 

Price $31.70 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 3/4"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-350 1
1"
Gear Operated

$30.55 / each

Enter location to check availability
Catalog Page #  3580 

Price $30.55 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1"
  • Max. Water Pressure 175 psi
  • Handle Type Gear Operated
BB2-352 1
1"
Gear Operated

$36.50 / each

Enter location to check availability
Catalog Page #  3580 

Price $36.50 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1"
  • Max. Water Pressure 175 psi
  • Handle Type Gear Operated
BB2-102 1
1"
Lever

$32.25 / each

Enter location to check availability
Catalog Page #  3580 

Price $32.25 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB-SCS02 1"
1"
Lever

$238.25 / each

Enter location to check availability
Catalog Page #  3580 

Price $238.25 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-100 1
1"
Lever

$31.60 / each

Enter location to check availability
Catalog Page #  3580 

Price $31.60 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-350 1 1/4
1-1/4"
Lever

$49.40 / each

Enter location to check availability
Catalog Page #  3580 

Price $49.40 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1-1/4"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB-SCS02 1 1/4
1-1/4"
Lever

$251.00 / each

Enter location to check availability
Catalog Page #  3580 

Price $251.00 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1-1/4"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-100 1 1/4
1-1/4"
Lever

$48.90 / each

Enter location to check availability
Catalog Page #  3580 

Price $48.90 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1-1/4"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-102 1 1/4
1-1/4"
Lever With Memory Stop

$50.90 / each

Enter location to check availability
Catalog Page #  3580 

Price $50.90 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1-1/4"
  • Max. Water Pressure 175 psi
  • Handle Type Lever With Memory Stop
BB2-350 1 1/2
1-1/2"
Lever

$63.15 / each

Enter location to check availability
Catalog Page #  3580 

Price $63.15 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1-1/2"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-352 1 1/2
1-1/2"
Lever

$76.30 / each

Enter location to check availability
Catalog Page #  3580 

Price $76.30 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1-1/2"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB-SCS02 1 1/2
1-1/2"
Lever

$297.75 / each

Enter location to check availability
Catalog Page #  3580 

Price $297.75 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1-1/2"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-100 1 1/2
1-1/2"
Lever

$62.05 / each

Enter location to check availability
Catalog Page #  3580 

Price $62.05 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1-1/2"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-102 1 1/2
1-1/2"
Lever With Memory Stop

$60.65 / each

Enter location to check availability
Catalog Page #  3580 

Price $60.65 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 1-1/2"
  • Max. Water Pressure 175 psi
  • Handle Type Lever With Memory Stop
BB2-350 2
2"
Gear Operated

$76.05 / each

Enter location to check availability
Catalog Page #  3580 

Price $76.05 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 2"
  • Max. Water Pressure 175 psi
  • Handle Type Gear Operated
BBVSC100 2
2"
Gear Operated

$526.00 / each

Enter location to check availability
Catalog Page #  3580 

Price $526.00 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 2"
  • Max. Water Pressure 175 psi
  • Handle Type Gear Operated
BB-SCS02 2
2"
Gear Operated

$540.00 / each

Enter location to check availability
Catalog Page #  3580 

Price $540.00 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 2"
  • Max. Water Pressure 175 psi
  • Handle Type Gear Operated
BB2-102 2
2"
Lever

$80.40 / each

Enter location to check availability
Catalog Page #  3580 

Price $80.40 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 2"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-352 2
2"
Lever

$96.20 / each

Enter location to check availability
Catalog Page #  3580 

Price $96.20 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 2"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BB2-100 2
2"
Lever

$77.45 / each

Enter location to check availability
Catalog Page #  3580 

Price $77.45 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 2"
  • Max. Water Pressure 175 psi
  • Handle Type Lever
BBVSC100 2 1/2
2-1/2"
Gear Operated

$615.00 / each

Enter location to check availability
Catalog Page #  3580 

Price $615.00 / each

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Pipe Size 2-1/2"
  • Max. Water Pressure 175 psi
  • Handle Type Gear Operated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms