Skip Content

 
Bronze Globe Valve, FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bronze Globe Valve, FNPT


Technical Specs

  • Item Globe Valve 
  • Class Class 125 
  • Pipe Size 3" 
  • Connection Type FNPT 
  • Body Material Bronze 
  • Top of Handle to Inlet Center 9-1/4" 
  • Inlet to Outlet Length 6-7/8" 
  • Max. Water Pressure 200 psi 
  • Max. Steam Pressure 125 psi 
  • Max. Fluid Temp. 406 Degrees F 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $700-$800 
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
502 3

$799.00 / each

Enter location to check availability
Catalog Page #  3611 

Price $799.00 / each

Technical Specs

  • Item Globe Valve
  • Class Class 125
  • Pipe Size 3"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 9-1/4"
  • Inlet to Outlet Length 6-7/8"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 406 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More