Skip Content

 
Bronze Gate Valve, Solder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bronze Gate Valve, Solder

MILWAUKEE VALVE


Technical Specs

  • ItemGate Valve 
  • Connection TypeSolder 
  • Body MaterialBronze 
BrandMILWAUKEE VALVE 
Class
Please Select
Pipe Size
Please Select
Top of Handle to Inlet Center
Please Select
Inlet to Outlet Length
Please Select
Max. Water Pressure
Please Select
Max. Steam Pressure
Please Select
Max. Fluid Temp.
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Select items to compareView Compare
32 Products
Compare /
Item #
Mfr.
Model #
Class
Pipe Size
Top of Handle to Inlet Center
Inlet to Outlet Length
Max. Water Pressure
Max. Steam Pressure
Availability
Price
Qty
115 3/8
Class 125
3/8"
3-9/16"
1-5/8"
200 psi
125 psi

$29.90 / each

Gate Valve,Class 125,3/8 In.
Catalog Page #  4039 

Price: $29.90 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size3/8"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center3-9/16"
  • Inlet to Outlet Length1-5/8"
  • Max. Water Pressure200 psi
  • Max. Steam Pressure125 psi
  • Max. Fluid Temp.365 Degrees F
149.375
Class 125
3/8"
4-5/16"
1-5/8"
200 psi
125 psi

$31.40 / each

Gate Valve,Class 125,3/8 In.
Catalog Page #  4039 

Price: $31.40 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size3/8"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center4-5/16"
  • Inlet to Outlet Length1-5/8"
  • Max. Water Pressure200 psi
  • Max. Steam Pressure125 psi
  • Max. Fluid Temp.406 Degrees F
115 1/2
Class 125
1/2"
3-9/16"
1-7/8"
200 psi
125 psi

$29.05 / each

Gate Valve,Class 125,1/2 In.,Bronze
Catalog Page #  4039 

Price: $29.05 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size1/2"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center3-9/16"
  • Inlet to Outlet Length1-7/8"
  • Max. Water Pressure200 psi
  • Max. Steam Pressure125 psi
  • Max. Fluid Temp.365 Degrees F
149.5
Class 125
1/2"
4-5/16"
1-7/8"
200 psi
125 psi

$28.15 / each

Gate Valve,Class 125,1/2 In.,Solder
Catalog Page #  4039 

Price: $28.15 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size1/2"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center4-5/16"
  • Inlet to Outlet Length1-7/8"
  • Max. Water Pressure200 psi
  • Max. Steam Pressure125 psi
  • Max. Fluid Temp.406 Degrees F
115 3/4
Class 125
3/4"
4-3/4"
2-1/2"
200 psi
125 psi

$32.00 / each

Gate Valve,Class 125,3/4 In.,Bronze
Catalog Page #  4039 

Price: $32.00 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size3/4"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center4-3/4"
  • Inlet to Outlet Length2-1/2"
  • Max. Water Pressure200 psi
  • Max. Steam Pressure125 psi
  • Max. Fluid Temp.365 Degrees F
149.75
Class 125
3/4"
6-1/4"
2-1/2"
200 psi
125 psi

$35.60 / each

Gate Valve,Class 125,3/4 In.,Bronze
Catalog Page #  4039 

Price: $35.60 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size3/4"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center6-1/4"
  • Inlet to Outlet Length2-1/2"
  • Max. Water Pressure200 psi
  • Max. Steam Pressure125 psi
  • Max. Fluid Temp.406 Degrees F
115 1
Class 125
1"
5"
3"
200 psi
125 psi

$42.70 / each

Gate Valve,Class 125,1 In.,Solder
Catalog Page #  4039 

Price: $42.70 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size1"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center5"
  • Inlet to Outlet Length3"
  • Max. Water Pressure200 psi
  • Max. Steam Pressure125 psi
  • Max. Fluid Temp.365 Degrees F
149 1
Class 125
1"
7"
3"
200 psi
125 psi

$47.55 / each

Gate Valve,Class 125,1 In.,Solder,Bronze
Catalog Page #  4039 

Price: $47.55 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size1"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center7"
  • Inlet to Outlet Length3"
  • Max. Water Pressure200 psi
  • Max. Steam Pressure125 psi
  • Max. Fluid Temp.406 Degrees F
115 1 1/4
Class 125
1-1/4"
5-1/2"
3-1/4"
200 psi
125 psi

$64.60 / each

Gate Valve,Class 125,1-1/4 In.,Solder
Catalog Page #  4039 

Price: $64.60 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size1-1/4"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center5-1/2"
  • Inlet to Outlet Length3-1/4"
  • Max. Water Pressure200 psi
  • Max. Steam Pressure125 psi
  • Max. Fluid Temp.365 Degrees F
149 1 1/4
Class 125
1-1/4"
8-5/8"
3-1/4"
200 psi
125 psi

$75.45 / each

Gate Valve,Class 125,1-1/4 In.
Catalog Page #  4039 

Price: $75.45 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size1-1/4"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center8-5/8"
  • Inlet to Outlet Length3-1/4"
  • Max. Water Pressure200 psi
  • Max. Steam Pressure125 psi
  • Max. Fluid Temp.406 Degrees F
115 1 1/2
Class 125
1-1/2"
6-1/2"
3-5/8"
200 psi
125 psi

$72.90 / each

Gate Valve,Class 125,1-1/2 In.,Solder
Catalog Page #  4039 

Price: $72.90 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size1-1/2"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center6-1/2"
  • Inlet to Outlet Length3-5/8"
  • Max. Water Pressure200 psi
  • Max. Steam Pressure125 psi
  • Max. Fluid Temp.365 Degrees F
149 1 1/2
Class 125
1-1/2"
9-1/2"
3-5/8"
200 psi
125 psi

$84.35 / each

Gate Valve,Class 125,1-1/2 In.,Solder
Catalog Page #  4039 

Price: $84.35 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size1-1/2"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center9-1/2"
  • Inlet to Outlet Length3-5/8"
  • Max. Water Pressure200 psi
  • Max. Steam Pressure125 psi
  • Max. Fluid Temp.406 Degrees F
149 2
Class 125
2"
11-1/2"
4-5/16"
200 psi
125 psi

$112.10 / each

Gate Valve,Class 125,2 In.,Solder
Catalog Page #  4039 

Price: $112.10 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size2"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center11-1/2"
  • Inlet to Outlet Length4-5/16"
  • Max. Water Pressure200 psi
  • Max. Steam Pressure125 psi
  • Max. Fluid Temp.406 Degrees F
115 2
Class 125
2"
7-7/16"
4-13/16"
200 psi
125 psi

$120.45 / each

Gate Valve,Class 125,2 In.,Solder
Catalog Page #  4039 

Price: $120.45 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size2"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center7-7/16"
  • Inlet to Outlet Length4-13/16"
  • Max. Water Pressure200 psi
  • Max. Steam Pressure125 psi
  • Max. Fluid Temp.365 Degrees F
149 2-1/2"
Class 125
2-1/2"
14-5/16"
4-13/16"
200 psi
125 psi

Item ships within 15 business days from supplier

$257.25 / each

Gate Valve,Class 125,2-1/2 In.
Catalog Page #  4039 

Price: $257.25 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size2-1/2"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center14-5/16"
  • Inlet to Outlet Length4-13/16"
  • Max. Water Pressure200 psi
  • Max. Steam Pressure125 psi
  • Max. Fluid Temp.406 Degrees F
115 2 1/2
Class 125
2-1/2"
9-1/8"
4-13/16"
200 psi
125 psi

$259.25 / each

Gate Valve,Class 125,2-1/2 In.,Solder
Catalog Page #  4039 

Price: $259.25 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size2-1/2"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center9-1/8"
  • Inlet to Outlet Length4-13/16"
  • Max. Water Pressure200 psi
  • Max. Steam Pressure125 psi
  • Max. Fluid Temp.365 Degrees F
115 3
Class 125
3"
10-3/8"
5-7/16"
200 psi
125 psi

Item ships within 15 business days from supplier

$325.00 / each

Gate Valve,Class 125,3 In.,Solder
Catalog Page #  4039 

Price: $325.00 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size3"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center10-3/8"
  • Inlet to Outlet Length5-7/16"
  • Max. Water Pressure200 psi
  • Max. Steam Pressure125 psi
  • Max. Fluid Temp.365 Degrees F
149 3"
Class 125
3"
16-3/8"
5-7/16"
200 psi
125 psi

Item ships within 15 business days from supplier

$354.00 / each

Gate Valve,Class 125,3 In.,Solder,Bronze
Catalog Page #  4039 

Price: $354.00 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size3"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center16-3/8"
  • Inlet to Outlet Length5-7/16"
  • Max. Water Pressure200 psi
  • Max. Steam Pressure125 psi
  • Max. Fluid Temp.406 Degrees F
149 4"
Class 125
4"
15-1/2"
7-1/4"
200 psi
125 psi

Item ships within 15 business days from supplier

$934.50 / each

Gate Valve,Class 125,4 In.
Catalog Page #  4039 

Price: $934.50 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size4"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center15-1/2"
  • Inlet to Outlet Length7-1/4"
  • Max. Water Pressure200 psi
  • Max. Steam Pressure125 psi
  • Max. Fluid Temp.406 Degrees F
UP149 1/2
Class 300
1/2"
4-5/16"
1-7/8"
300 psi

$57.20 / each

Gate Valve,1/2 In.,Solder
Catalog Page #  4039 

Price: $57.20 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 300
  • Pipe Size1/2"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center4-5/16"
  • Inlet to Outlet Length1-7/8"
  • Max. Water Pressure300 psi
  • Max. Fluid Temp.180 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
UP149 3/4
Class 300
3/4"
6-1/4"
2-1/2"
300 psi

$72.95 / each

Gate Valve,3/4 In.,Solder
Catalog Page #  4039 

Price: $72.95 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 300
  • Pipe Size3/4"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center6-1/4"
  • Inlet to Outlet Length2-1/2"
  • Max. Water Pressure300 psi
  • Max. Fluid Temp.180 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
UP149 1
Class 300
1"
7"
3"
300 psi

$93.25 / each

Gate Valve,1 In.,Solder,Bronze
Catalog Page #  4039 

Price: $93.25 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 300
  • Pipe Size1"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center7"
  • Inlet to Outlet Length3"
  • Max. Water Pressure300 psi
  • Max. Fluid Temp.180 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
UP149 1 1/4
Class 300
1-1/4"
8-5/8"
3-1/4"
300 psi

$148.90 / each

Gate Valve,1-1/4 In.,Solder,Bronze
Catalog Page #  4039 

Price: $148.90 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 300
  • Pipe Size1-1/4"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center8-5/8"
  • Inlet to Outlet Length3-1/4"
  • Max. Water Pressure300 psi
  • Max. Fluid Temp.180 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
UP149 1 1/2
Class 300
1-1/2"
9-1/2"
3-5/8"
300 psi

$168.25 / each

Gate Valve,1-1/2 In.,Solder,Bronze
Catalog Page #  4039 

Price: $168.25 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 300
  • Pipe Size1-1/2"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center9-1/2"
  • Inlet to Outlet Length3-5/8"
  • Max. Water Pressure300 psi
  • Max. Fluid Temp.180 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
UP149 2
Class 300
2"
11-1/2"
3-3/4"
300 psi

$232.25 / each

Gate Valve,2 In.,Solder,Bronze
Catalog Page #  4039 

Price: $232.25 / each

Technical Specs

  • ItemGate Valve
  • ClassClass 300
  • Pipe Size2"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center11-1/2"
  • Inlet to Outlet Length3-3/4"
  • Max. Water Pressure300 psi
  • Max. Fluid Temp.180 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
UP149 3/8
3/8"
300 psi

Item ships within 20 business days from supplier

$62.75 / each

Gate Valve,3/8 In.,Solder,Bronze
Catalog Page #  NA

Price: $62.75 / each

Shipping: pkg of 10

Technical Specs

  • ItemGate Valve
  • Pipe Size3/8"
  • Connection TypeSolder
  • Body MaterialBronze
  • Max. Water Pressure300 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
UP115 1/2
1/2"
3-9/16"
1-7/8"
300 psi

Item ships within 20 business days from supplier

$51.35 / each

Gate Valve,1/2 In.,Solder
Catalog Page #  4039 

Price: $51.35 / each

Shipping: pkg of 10

Technical Specs

  • ItemGate Valve
  • Pipe Size1/2"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center3-9/16"
  • Inlet to Outlet Length1-7/8"
  • Max. Water Pressure300 psi
  • Max. Fluid Temp.180 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
UP115 3/4
3/4"
4-3/4"
2-1/2"
300 psi

$63.60 / each

Gate Valve,3/4 In.,Solder,Bronze
Catalog Page #  NA

Price: $63.60 / each

Technical Specs

  • ItemGate Valve
  • Pipe Size3/4"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center4-3/4"
  • Inlet to Outlet Length2-1/2"
  • Max. Water Pressure300 psi
  • Max. Fluid Temp.180 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
UP115 1
1"
5"
3"
300 psi

$85.65 / each

Gate Valve,1 In.,Solder,Bronze
Catalog Page #  4039 

Price: $85.65 / each

Technical Specs

  • ItemGate Valve
  • Pipe Size1"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center5"
  • Inlet to Outlet Length3"
  • Max. Water Pressure300 psi
  • Max. Fluid Temp.180 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
UP115 1 1/4
1-1/4"
5-1/2"
3-1/4"
300 psi

Item ships within 20 business days from supplier

$129.90 / each

Gate Valve,1-1/4 In.,Solder
Catalog Page #  NA

Price: $129.90 / each

Shipping: pkg of 4

Technical Specs

  • ItemGate Valve
  • Pipe Size1-1/4"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center5-1/2"
  • Inlet to Outlet Length3-1/4"
  • Max. Water Pressure300 psi
  • Max. Fluid Temp.180 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
UP115 1 1/2
1-1/2"
6-1/2"
3-5/8"
300 psi

$145.75 / each

Gate Valve,1-1/2 In.,Solder,Bronze
Catalog Page #  4039 

Price: $145.75 / each

Technical Specs

  • ItemGate Valve
  • Pipe Size1-1/2"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center6-1/2"
  • Inlet to Outlet Length3-5/8"
  • Max. Water Pressure300 psi
  • Max. Fluid Temp.180 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
UP115 2
2"
7-7/16"
4-5/16"
300 psi

$200.25 / each

Gate Valve,2 In.,Solder,Bronze
Catalog Page #  4039 

Price: $200.25 / each

Technical Specs

  • ItemGate Valve
  • Pipe Size2"
  • Connection TypeSolder
  • Body MaterialBronze
  • Top of Handle to Inlet Center7-7/16"
  • Inlet to Outlet Length4-5/16"
  • Max. Water Pressure300 psi
  • Max. Fluid Temp.180 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant

Alternate Search Terms