Skip Content

 
Brass Inline Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass Inline Ball Valve, FNPT x FNPT

Technical Specs

  • Item Ball Valve 
  • Body Material Brass 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Port Full 
  • Connection Type FNPT x FNPT 
  • Max. Pressure 600 psi CWP 
  • Max. Steam Pressure 150 psi WSP 
  • Seat Material PTFE 
  • Ball Material Chrome-Plated Brass 
Pipe Size
Please Select
Temp. Range
Please Select
Handle Type
Please Select
Handle Material
Please Select
Stem Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MILWAUKEE VALVE 
Select items to compare View Compare
28 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Temp. Range
Handle Type
Handle Material
Stem Type
Price
Qty
Please use Qty box to add item(s) to cart.
BA-475BXH
1/4"
0 Degrees to 350 Degrees F
Extended Lever
Zinc-Plated Steel
Blowout Proof, Extended

$34.40 / each

Enter location to check availability
Catalog Page #  3576 

Price $34.40 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 350 Degrees F
  • Handle Type Extended Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof, Extended
BA-475BMS 1/4
1/4"
0 Degrees to 350 Degrees F
Lever
Zinc-Plated Steel

$24.45 / each

Enter location to check availability
Catalog Page #  3576 

Price $24.45 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
1/4" BA-475BLL
1/4"
0 Degrees to 400 Degrees F
Locking Lever
Steel
Blowout Proof

$29.90 / each

Enter location to check availability
Catalog Page #  3574 

Price $29.90 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Locking Lever
  • Handle Material Steel
  • Stem Type Blowout Proof
BA-475BMS 3/8
3/8"
0 Degrees to 350 Degrees F
Lever
Zinc-Plated Steel

$24.64 / each

Enter location to check availability
Catalog Page #  3576 

Price $24.64 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
3/8" BA-475BXH
3/8"
0 Degrees to 350 Degrees F
Lever
Zinc-Plated Steel
Blowout Proof, Extended

$34.40 / each

Enter location to check availability
Catalog Page #  3576 

Price $34.40 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof, Extended
3/8" BA-475BLL
3/8"
0 Degrees to 400 Degrees F
Locking Lever
Steel
Blowout Proof

$29.90 / each

Enter location to check availability
Catalog Page #  3574 

Price $29.90 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Locking Lever
  • Handle Material Steel
  • Stem Type Blowout Proof
BA-475BMS 1/2
1/2"
0 Degrees to 350 Degrees F
Lever
Zinc-Plated Steel

$24.87 / each

Enter location to check availability
Catalog Page #  3576 

Price $24.87 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
1/2" BA-475BXH
1/2"
0 Degrees to 350 Degrees F
Lever
Zinc-Plated Steel
Blowout Proof, Extended

$34.40 / each

Enter location to check availability
Catalog Page #  3576 

Price $34.40 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof, Extended
1/2" BA-475BLL
1/2"
0 Degrees to 400 Degrees F
Locking Lever
Steel
Blowout Proof

$29.90 / each

Enter location to check availability
Catalog Page #  3574 

Price $29.90 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Locking Lever
  • Handle Material Steel
  • Stem Type Blowout Proof
BA-475BMS 3/4
3/4"
0 Degrees to 350 Degrees F
Lever
Zinc-Plated Steel

$32.85 / each

Enter location to check availability
Catalog Page #  3576 

Price $32.85 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
3/4" BA-475BXH
3/4"
0 Degrees to 350 Degrees F
Lever
Zinc-Plated Steel
Blowout Proof, Extended

$45.50 / each

Enter location to check availability
Catalog Page #  3576 

Price $45.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof, Extended
3/4" BA-475BLL
3/4"
0 Degrees to 400 Degrees F
Locking Lever
Steel
Blowout Proof

$36.65 / each

Enter location to check availability
Catalog Page #  3574 

Price $36.65 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Locking Lever
  • Handle Material Steel
  • Stem Type Blowout Proof
BA-475BMS 1
1"
0 Degrees to 350 Degrees F
Lever
Zinc-Plated Steel

$64.50 / each

Enter location to check availability
Catalog Page #  3576 

Price $64.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
1" BA-475BXH
1"
0 Degrees to 350 Degrees F
Lever
Zinc-Plated Steel
Blowout Proof, Extended

$55.75 / each

Enter location to check availability
Catalog Page #  3576 

Price $55.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof, Extended
1" BA-475BLL
1"
0 Degrees to 400 Degrees F
Locking Lever
Steel
Blowout Proof

$46.40 / each

Enter location to check availability
Catalog Page #  3574 

Price $46.40 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Locking Lever
  • Handle Material Steel
  • Stem Type Blowout Proof
BA-475BMS 1 1/4
1-1/4"
0 Degrees to 350 Degrees F
Lever
Zinc-Plated Steel

$90.30 / each

Enter location to check availability
Catalog Page #  3576 

Price $90.30 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
1-1/4" BA-475BXH
1-1/4"
0 Degrees to 350 Degrees F
Lever
Zinc-Plated Steel
Blowout Proof, Extended

$75.85 / each

Enter location to check availability
Catalog Page #  3576 

Price $75.85 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof, Extended
1-1/4" BA-475BLL
1-1/4"
0 Degrees to 400 Degrees F
Locking Lever
Steel
Blowout Proof

$59.50 / each

Enter location to check availability
Catalog Page #  3574 

Price $59.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Locking Lever
  • Handle Material Steel
  • Stem Type Blowout Proof
BA-475BMS 1 1/2
1-1/2"
0 Degrees to 350 Degrees F
Lever
Zinc-Plated Steel

$104.00 / each

Enter location to check availability
Catalog Page #  3576 

Price $104.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
1-1/2" BA-475BXH
1-1/2"
0 Degrees to 350 Degrees F
Lever
Zinc-Plated Steel
Blowout Proof, Extended

$90.90 / each

Enter location to check availability
Catalog Page #  3576 

Price $90.90 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof, Extended
1-1/2" BA-475BLL
1-1/2"
0 Degrees to 400 Degrees F
Locking Lever
Steel
Blowout Proof

$82.70 / each

Enter location to check availability
Catalog Page #  3574 

Price $82.70 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Locking Lever
  • Handle Material Steel
  • Stem Type Blowout Proof
BA-475BMS 2
2"
0 Degrees to 350 Degrees F
Lever
Zinc-Plated Steel

$124.80 / each

Enter location to check availability
Catalog Page #  3576 

Price $124.80 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
2" BA-475BXH
2"
0 Degrees to 350 Degrees F
Lever
Zinc-Plated Steel
Blowout Proof, Extended

$114.05 / each

Enter location to check availability
Catalog Page #  3576 

Price $114.05 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof, Extended
2" BA-475BLL
2"
0 Degrees to 400 Degrees F
Locking Lever
Steel
Blowout Proof

$99.70 / each

Enter location to check availability
Catalog Page #  3574 

Price $99.70 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Locking Lever
  • Handle Material Steel
  • Stem Type Blowout Proof
2-1/2" BA-475BXH
2-1/2"
0 Degrees to 350 Degrees F
Lever
Zinc-Plated Steel
Blowout Proof, Extended

$291.75 / each

Enter location to check availability
Catalog Page #  3576 

Price $291.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2-1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof, Extended
2-1/2" BA-475BLL
2-1/2"
0 Degrees to 400 Degrees F
Locking Lever
Steel
Blowout Proof

$276.00 / each

Enter location to check availability
Catalog Page #  3574 

Price $276.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2-1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Locking Lever
  • Handle Material Steel
  • Stem Type Blowout Proof
3" BA-475BXH
3"
0 Degrees to 350 Degrees F
Lever
Zinc-Plated Steel
Blowout Proof, Extended

$364.50 / each

Enter location to check availability
Catalog Page #  3576 

Price $364.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 350 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof, Extended
3" BA-475BLL
3"
0 Degrees to 400 Degrees F
Locking Lever
Steel
Blowout Proof

$360.75 / each

Enter location to check availability
Catalog Page #  3574 

Price $360.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Locking Lever
  • Handle Material Steel
  • Stem Type Blowout Proof
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms