Skip Content

SS Fire Safe Ball Valve,FNPT,1/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SS Fire Safe Ball Valve, FNPT, 1/4 In

Price $57.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1JBW1
  • Mfr. Model # 10SSOD-02-LL 1/4"
  • UNSPSC # 40141607
  • Catalog Page # 4009
  • Shipping Weight 0.7 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFire Safe Ball Valve
  • Body Material316 Stainless Steel
  • Valve Structure1-Piece
  • Body StyleInline
  • PortReduced
  • Connection TypeFNPT x FNPT
  • Pipe Size1/4"
  • Max. Pressure2000 psi WOG
  • Seat MaterialRPTFE
  • Ball MaterialStainless Steel
  • Temp. Range-20 Degrees to 450 Degrees F
  • Handle MaterialStainless Steel
  • Handle TypeLocking Lever
  • Stem TypeBlowout Proof
  • Stem Material316 Stainless Steel
  • StandardsASME B16.34
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Fire-Safe Stainless Steel Ball Valves

    • Max. pressure: 2000 psi Temp. range: -20° to 450°F
    Unibody design without endpiece allows safe removal without exposure to a potentially dangerous pressure release. RPTFE seats and FNPT connections.
    Meet API 607 Fire-Safe; ASME B16.34.

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    3 years, 2 months ago
    by
    Anonymous
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Not repairable.
    3 years, 2 months ago
    by
    Anonymous
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-06-29T19:44:43.824-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1JBW1, prod, sort_default
    1 of 1
    • 2015-06-29T19:44:43.826-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1JBW1, prod, sort_default
    1 of 1