Skip Content

 
316 Stainless Steel Inline Fire Safe Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

316 Stainless Steel Inline Fire Safe Ball Valve, FNPT x FNPT

Technical Specs

  • Item Fire Safe Ball Valve 
  • Body Material 316 Stainless Steel 
  • Valve Structure 1-Piece 
  • Body Style Inline 
  • Port Standard 
  • Connection Type FNPT x FNPT 
  • Max. Pressure 2000 psi CWP 
  • Seat Material RPTFE 
  • Ball Material Stainless Steel 
  • Temp. Range -20 Degrees to 450 Degrees F 
  • Handle Type Locking Lever 
  • Handle Material Stainless Steel 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MILWAUKEE VALVE 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
10SSOD-02-LL 1/4"
1/4"

$63.10 / each

Enter location to check availability
Catalog Page #  3581 

Price $63.10 / each

Technical Specs

  • Item Fire Safe Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi CWP
  • Seat Material RPTFE
  • Ball Material Stainless Steel
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Locking Lever
  • Handle Material Stainless Steel
  • Stem Type Blowout Proof
10SSOD-02-LL 3/8
3/8"

$60.50 / each

Enter location to check availability
Catalog Page #  3581 

Price $60.50 / each

Technical Specs

  • Item Fire Safe Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi CWP
  • Seat Material RPTFE
  • Ball Material Stainless Steel
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Locking Lever
  • Handle Material Stainless Steel
  • Stem Type Blowout Proof
10SSOD-02-LL 1/2
1/2"

$63.10 / each

Enter location to check availability
Catalog Page #  3581 

Price $63.10 / each

Technical Specs

  • Item Fire Safe Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi CWP
  • Seat Material RPTFE
  • Ball Material Stainless Steel
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Locking Lever
  • Handle Material Stainless Steel
  • Stem Type Blowout Proof
10SSOD-02-LL 3/4
3/4"

$79.80 / each

Enter location to check availability
Catalog Page #  3581 

Price $79.80 / each

Technical Specs

  • Item Fire Safe Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi CWP
  • Seat Material RPTFE
  • Ball Material Stainless Steel
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Locking Lever
  • Handle Material Stainless Steel
  • Stem Type Blowout Proof
10SSOD-02-LL 1
1"

$92.60 / each

Enter location to check availability
Catalog Page #  3581 

Price $92.60 / each

Technical Specs

  • Item Fire Safe Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi CWP
  • Seat Material RPTFE
  • Ball Material Stainless Steel
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Locking Lever
  • Handle Material Stainless Steel
  • Stem Type Blowout Proof
10SSOD-02-LL 1 1/4
1-1/4"

$161.50 / each

Enter location to check availability
Catalog Page #  3581 

Price $161.50 / each

Technical Specs

  • Item Fire Safe Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi CWP
  • Seat Material RPTFE
  • Ball Material Stainless Steel
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Locking Lever
  • Handle Material Stainless Steel
  • Stem Type Blowout Proof
10SSOD-02-LL 1 1/2
1-1/2"

$202.00 / each

Enter location to check availability
Catalog Page #  3581 

Price $202.00 / each

Technical Specs

  • Item Fire Safe Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi CWP
  • Seat Material RPTFE
  • Ball Material Stainless Steel
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Locking Lever
  • Handle Material Stainless Steel
  • Stem Type Blowout Proof
10SSOD-02-LL 2
2"

$231.50 / each

Enter location to check availability
Catalog Page #  3581 

Price $231.50 / each

Technical Specs

  • Item Fire Safe Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi CWP
  • Seat Material RPTFE
  • Ball Material Stainless Steel
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Locking Lever
  • Handle Material Stainless Steel
  • Stem Type Blowout Proof
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More