Skip Content

 
316 Stainless Steel 3-Way Ball Valve, FNPT x FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

316 Stainless Steel 3-Way Ball Valve, FNPT x FNPT x FNPT

MILWAUKEE VALVE


Technical Specs

  • Sub-CategoryStainless Steel Ball Valves 
  • ItemBall Valve 
  • Body Material316 Stainless Steel 
  • Valve Structure2-Piece 
  • Body Style3-Way 
  • Connection TypeFNPT x FNPT x FNPT 
  • Max. Pressure1000 psi WOG 
BrandMILWAUKEE VALVE 
Pipe Size
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
BA3WDSLH 3/8
3/8"

$151.75 / each

SS Ball Valve,3-Way,FNPT x FNPT,3/8 In
Catalog Page #  4009 

$151.75 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body Style3-Way
  • Connection TypeFNPT x FNPT x FNPT
  • Pipe Size3/8"
  • Max. Pressure1000 psi WOG
BA3WDSLH 1/2
1/2"

$149.15 / each

SS Ball Valve,3-Way,FNPT x FNPT,1/2 In
Catalog Page #  4009 

$149.15 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body Style3-Way
  • Connection TypeFNPT x FNPT x FNPT
  • Pipe Size1/2"
  • Max. Pressure1000 psi WOG
BA3WDSLH 3/4
3/4"

$203.50 / each

SS Ball Valve,3-Way,FNPT x FNPT,3/4 In
Catalog Page #  4009 

$203.50 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body Style3-Way
  • Connection TypeFNPT x FNPT x FNPT
  • Pipe Size3/4"
  • Max. Pressure1000 psi WOG
BA3WDSLH 1
1"

$253.50 / each

SS Ball Valve,3-Way,FNPT x FNPT,1 In
Catalog Page #  4009 

$253.50 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body Style3-Way
  • Connection TypeFNPT x FNPT x FNPT
  • Pipe Size1"
  • Max. Pressure1000 psi WOG
BA3WDSLH 1 1/4
1-1/4"

$374.00 / each

SS Ball Valve,3-Way,FNPT x FNPT,1-1/4 In
Catalog Page #  4009 

$374.00 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body Style3-Way
  • Connection TypeFNPT x FNPT x FNPT
  • Pipe Size1-1/4"
  • Max. Pressure1000 psi WOG
BA3WDSLH 1 1/2
1-1/2"

$500.50 / each

SS Ball Valve,3-Way,FNPT x FNPT,1-1/2 In
Catalog Page #  4009 

$500.50 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body Style3-Way
  • Connection TypeFNPT x FNPT x FNPT
  • Pipe Size1-1/2"
  • Max. Pressure1000 psi WOG
BA3WDSLH 2
2"

$636.50 / each

SS Ball Valve,3-Way,FNPT x FNPT,2 In
Catalog Page #  4009 

$636.50 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body Style3-Way
  • Connection TypeFNPT x FNPT x FNPT
  • Pipe Size2"
  • Max. Pressure1000 psi WOG