Skip Content

Infrared Camera Kit,14 to 662 Deg F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Infrared Camera Kit, 14 to 662 Deg F

Price $3,192.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21VK55
  • Mfr. Model # 2260-21
  • UNSPSC # 41115321
  • Catalog Page # 852
  • Shipping Weight 10.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Infrared Camera Kit
  • Wireless No
  • Temp. Range (F) 14 Degrees to 662 Degrees
  • Temp. Range (C) -10 Degrees to 350 Degrees
  • Thermal Resolution 19,200 Pixels
  • IR Detector Resolution 160 x 120 Pixels
  • Thermal Sensitivity .1 Degrees C at 30 Degrees C
  • Picture In Picture No
  • Laser Sighting No
  • Temp. Accuracy +/-4 Degrees F (2 Degrees C) or +/-2%
  • Focus Method Manual
  • Alarm No
  • Visual Light Resolution 1.3 MP
  • Display 3.5" High Resolution LCD
  • Field of View 25 Degrees Horizontal x 19 Degrees Vertical
  • Image Notation Yes (In Software)
  • Removable Memory Card SD
  • File Formats jpg
  • Thermal And Visible Light Blending No
  • Articulating Lens No
  • Special Features Capture Thermal and Visual Image Simultaneously
  • Multiple Lens Option No
  • Drop Tested Yes, 6 ft.
  • Spectral Response 8 to 14 micron m
  • Focus Range 4" to Infinity
  • Emissivity Adjustable 0.01 to 1.0
  • Ambient Temp. Range 14 Degrees to 662 Degrees F (-10 Degrees to 350 Degrees C)
  • Data Logging Yes
  • NIST Certified No
  • Image Frequency 60 Hz
  • Includes 2GB SD Card, M12(TM) REDLITHIUM(TM) Battery (48-11-2401), M12(TM) Lithium-ion Battery Charger (48-59-2401), Carrying Case, Quick Reference Guide, SD Card Reader, Software Manual, Thermal Imager Manual, Thermal Imager Report Software, USB Cable
  • Temp. Accuracy (F) +/-4 Degrees or +/-2%
  • Temp. Accuracy (C) +/-2 Degrees or +/-2%
  • Manufacturers Warranty Length 5 yr.
  • Display Type High Contrast Landscape LCD
  • Display Size 3.5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Rated 4.8 out of 5 by 5reviewers.
Rated 5 out of 5 by This tool is really easy to use. We put it to work right away on a steam issue and it helped find the problem right away. The software is also very easy to load and use. I might add another tool to our cabinet because it has so many uses. March 19, 2015
Rated 5 out of 5 by Awesome Product! Indispensable time saving product that will pay for itself in value ten times over. May 14, 2014
Rated 5 out of 5 by Love it, the best product within the price range. Would be nice if they had hand strap! November 4, 2013
Rated 5 out of 5 by Affortable Practical Tool Great Affordable tool, cheaper than fluke August 25, 2012
Rated 4 out of 5 by great new tool This affortable device is perfect for hvac and energy savings project August 10, 2012
  • 2016-05-02 T01:23:54.502-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_21VK55, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.