Skip Content

 
Tamper Shank close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tamper Shank

MILWAUKEE


Technical Specs

  • ItemTamper Shank 
Shank Type
Please Select
Overall Length (In.)
Please Select
Shank Size (In.)
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Shank Type
Overall Length (In.)
Shank Size (In.)
Availability
Price
Qty
48-62-4060
Collard Hex
15-1/2

$96.45 / each

Tamper Shank,1-1/8 In
Catalog Page #  978 

Price: $96.45 / each

Technical Specs

  • ItemTamper Shank
  • Shank TypeCollard Hex
  • Overall Length (In.)15-1/2
48-62-3065
Hex
12

$53.15 / each

Tamper Shank,12 In
Catalog Page #  978 

Price: $53.15 / each

Technical Specs

  • ItemTamper Shank
  • Shank TypeHex
  • Overall Length (In.)12
48-62-2097
Round Shank
12
21/32

$51.50 / each

Tamper Shank,12 In
Catalog Page #  976 

Price: $51.50 / each

Technical Specs

  • ItemTamper Shank
  • Shank TypeRound Shank
  • Overall Length (In.)12
  • Shank Size (In.)21/32
48-62-4092
SDS Max
12

$54.15 / each

Tamper Shank,12 In
Catalog Page #  975 

Price: $54.15 / each

Technical Specs

  • ItemTamper Shank
  • Shank TypeSDS Max
  • Overall Length (In.)12