Skip Content

Sub-Scanner,Bare Tool,6 In Depth,12V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sub-Scanner, Bare Tool, 6 In Depth, 12V

Price $292.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16T950
  • Mfr. Model # 2291-20
  • UNSPSC # 27111810
  • Catalog Page # N/A
  • Shipping Weight 1.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sub-Scanner
  • Type Test and Measurement
  • Scan Depth 6"
  • Scans Metal, Concrete, Drywall/Gypsum, OSB
  • Accuracy +/-0.25 to 0.50"
  • Battery Type 12V Lithium-Ion
  • Features White On Black Display, Rugged Over-Molding, One Button Calibration
  • Function Measures Depth And Location Of Rebar Up To 6'' Through Concrete, Detects Wood And Metal Studs, Differentiates Between Steel, Copper, and Aluminum Metals
  • Includes Bare Tool Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3.5 out of 5 by 2reviewers.
Rated 4 out of 5 by no voltage detection? watched reviews and you tube and liked features and accuracy. can see mutliple uses that appeal more than standard stud finders. what am i missing that in review there was a light to indicate live wires and nothing on this unit? because used professionally may not use as intended to . January 23, 2013
Rated 3 out of 5 by Massive This thing is about a foot long, over 2 times as large as your basic stud finder. The accuracy is great, and the ability to sense the edge and center of the stud is helpful. HOWEVER, the unit is so massive it's very difficult to mark the location of the stud since there is no laser marker. The center point of the unit is not marked, so even though the great LCD display tells you where the edge and center are, actually marking them is a near impossible. Total product oversight and I wish I could send it back. It would have been so easy to put and LED or laser marker to help you pencil in the location on the wall. Did I mention it was huge? I can't fit it in a drawer...10"x5"x6"...wow! February 21, 2012
  • 2016-05-02 T01:37:46.466-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_16T950, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.