Skip Content

Rechargeable Stick Light,Red,LED,120 Lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rechargeable Stick Light, Red, LED, 120 Lm

Price $111.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22MG94
  • Mfr. Model # 2351-20
  • UNSPSC # 39111702
  • Catalog Page # 968
  • Shipping Weight 0.82 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRechargeable Stick Light
  • Lamp TypeLED
  • Battery Size12V
  • Battery TypeLithium-Ion
  • Number of Batteries1
  • Batteries IncludedNo
  • Battery Burn Time4 hr.
  • Length2"
  • Diameter2"
  • Lumens220
  • FocusFixed
  • Battery Pack ReplacementMfr. No. 48-11-2402, 48-11-2401
  • Body ColorRed
  • Body MaterialPlastic
  • Charging Time0.5 hr.
  • Impact ResistanceNot Specified
  • Lamp Life35 hr.
  • Lens MaterialPolycarbonate
  • Light Output120 lm
  • Light Output ModesSingle
  • Switch TypePush Button
  • Safety RatingNot Specified
  • Water Penetration RatingNot Specified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4.5 out of 5 by 4reviewers.
Rated 4 out of 5 by Good Tool Not as rugged as others this product is extremely bright and has a good run time with my m12 2.0 ah battery. the only problem is that over the use with the tool the internal battery contact point has broken off somehow. February 17, 2015
Rated 4 out of 5 by Lightweight very nice light Im a plumber going into basements so holding the stick lights up the area nicely. Lighwieght and the hook works well. Wish the magnet was included. November 8, 2013
Rated 5 out of 5 by Best stick light ever made!!! I use this light everyday now instead of my old stick light as well as instead of my 200 streamlight flashlight. The magnet makes it the best underhood light ever. November 5, 2013
Rated 5 out of 5 by AWESOME LIGHT I'm very pleased with this tool . It puts out a LOT of light !! It feels good in your hand with an extremely good gripping surface . You will have to work hard to drop it . It's compact , but more substantial in your hand then it appears in the pictures . Laying on a flat surface it can be aimed to the side , straight up or 45 degrees to either side thanks to the beveled corners . The hook is great , very clever the way Milwaukee designed it . It really stays hooked on to things better than traditional lights . It takes a little getting used to the hook but it gives you more options in how to use the light which I find very useful. July 12, 2013
  • 2015-03-27T19:41:59.019-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_4, tr_4
  • loc_en_US, sid_22MG94, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
What is the part # for the magnet that goes with this flashlight and how much is it?
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Flashlightguy is loaded.
Additional information about Flashlightguy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: The stick light accessory magnet is part # 49-24-2351. For pricing and availability, contact your local branch.

Thank you for using Grainger Ask and Answer.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about capacity is loaded.
Additional information about capacity could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-03-27T19:43:33.394-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22MG94, prod, sort_default
1 of 1
  • 2015-03-27T19:43:33.396-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22MG94, prod, sort_default
1 of 1