Skip Content

 
Slotting Chisel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Slotting Chisel


Technical Specs

  • ItemSlotting Chisel 
Shank Type
Please Select
Overall Length (In.)
Please Select
Shank Size (In.)
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Shank Type
Overall Length (In.)
Shank Size (In.)
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
48-62-2060
Round Shank
12
21/32

$46.20 / each

Slotting Chisel,12 In
Catalog Page #  1004 

Price $46.20 / each

Technical Specs

  • ItemSlotting Chisel
  • Shank TypeRound Shank
  • Overall Length (In.)12
  • Shank Size (In.)21/32
48-62-4073
SDS Max
15

$42.00 / each

Slotting Chisel,15 In
Catalog Page #  1003 

Price $42.00 / each

Technical Specs

  • ItemSlotting Chisel
  • Shank TypeSDS Max
  • Overall Length (In.)15