Skip Content

Screwdriving Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screwdriving Bit

MILWAUKEE

Technical Specs

  • TypeImpact Rated 
  • Shank Size (In.)1/4 
Brand:M MILWAUKEE 
Point Size
Please Select
Bit Length (In.)
Please Select
Item #Point SizeBit Length (In.)AvailabilityPrice Qty
19RK123/16"2"

Typically in Stock

$2.65 / each

19RK06T253-1/2"

Typically in Stock

$3.88 / each

Adding More Products