Skip Content

Screwdriver Set,ECX,Phillip,Slotted,8 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Screwdriver Set, ECX, Phillip, Slotted, 8 Pc

Price $80.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 20146 (Change)

Go

Invalid Zip Code

DULLES branch 908

  • Item # 6PFF7
  • Mfr. Model # 48-22-2008
  • UNSPSC # 27111701
  • Catalog Page # N/A
  • Shipping Weight 1.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDemolition Screwdriver Set
  • Tip StyleAssorted
  • Number of Pieces8
  • Handle MaterialRubber
  • IncludesKeystone 1/4" x4", 5/16" x 6", Cabinet 3/16" x 3", 3/16" x 6", Phillips #1 x 3", #2 x 4", ECX(TM) #1 x4", #2 x 4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Handle DesignErgonomic
  • Shank ShapeHex, Round(Cabinet Only)
  • Shank MaterialAlloy Tool Steel
  • FinishRubber Over Mold
  • FeaturesWire Bending Hole in Shank and Wire Stripper on ECX(TM)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation


Rated 4.3 out of 5 by 3reviewers.
Rated 4 out of 5 by Nice addition to the market I do electrical work and find myself using these screwdrivers more than my black and yellow brand cushioned grip set. The handles are very comfortable in the hand and hold up to all day use. The flat spot on the side of the handle is great for making sure your screwdriver doesn't roll away if you set it down unlike some other brands out there. The top of each screwdriver is also marked for easy identification when sitting in a tool pouch. The heads of each driver are very durable and the demolition drivers hold up against concrete well. I also like the wire loop makers built into the handle of some of the drivers. They make a perfect sized loop for attaching to screw terminals on outlets and switches. My only complaint is the built in wire stripper isn't the most effective/efficent and would never replace a standalone stripper but does work in a pinch. Overall though it's a fantastic set for the price and should have a home in any Homeowner, DIY'er, or Pro's tool bag. Nice job on this Milwaukee and i look forward to seeing what you have up your sleeve next! September 9, 2014
Rated 4 out of 5 by great except If there is a such thing as (the perfect screwdriver set) this would almost be it. I really do not understand why more of a variety is not available. It would be nice to be able to purchase Robertson screwdrivers. December 2, 2012
Rated 5 out of 5 by RETRO FIT I WORK IN ELECTRICAL RETRO FIT LIGHTING AND THESE WORK GREAT, GOOD JOB MILWAUKEE. February 28, 2012
  • 2015-04-26T19:40:46.560-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_3, tr_3
  • loc_en_US, sid_6PFF7, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.