Skip Content

Screwdriver Bit Set,1/4 In Hex,PC38 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Screwdriver Bit Set, 1/4 In Hex, PC38

Price $59.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 45L151
  • Mfr. Model # 48-32-1500
  • UNSPSC # 27112814
  • Catalog Page # 883
  • Shipping Weight 2.48 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Screwdriver Bit Set
  • Number of Pieces 38
  • Shank Size (In.) 1/4 Hex
  • Material Steel
  • Includes 6" Quick Lock Hex Extension, Hex Chuck, Compact Screw Guide, (5) Phillips Bit Tips, (4) Square Recess Bit Tips, (2) Slotted Bit Tips, (7) Power Groove Bits, (6) Double Ended Bits, (2) Socket Adaptors, (2) Magnetic Nutsetters, (7) Titanium Shank Drill Bits, and Storage Case
  • Package Quantity 38
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Love the variety of bits, but they break I've had the bit set for about six months and have broken two drill bits, three Phillips bits and the quick-change chuck. March 27, 2012
  • 2016-05-04 T22:09:11.602-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_45L151, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.