Skip Content

Scraper Blade,5-1/2 In. L,3 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Scraper Blade, 5-1/2 In. L, 3 In. W

Price $13.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6LFG2
  • Mfr. Model # 49-00-5456
  • UNSPSC # 27112802
  • Catalog Page # 1033
  • Shipping Weight 0.21 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScraper Blade
  • ApplicationSurface Prep and Material Removal
  • For Use WithMfr. No. 2625-21 Reciprocating Saw Kit and Mfr. No. 2625-21CT
  • MaterialInduction Hardened Blade Edge
  • ShankUniversal
  • Length5-1/2"
  • Width3"
  • Includes(1) 3" Scraper Blade
  • Number of Pieces1

Compliance and Restrictions

None

Alternate Search Terms


Rated 3 out of 5 by 3reviewers.
Rated 3 out of 5 by 3 inch scraping blade scraping leno, was good, but it breaks at the fastening clamp, doesn't last very long for the price April 1, 2014
Rated 2 out of 5 by Might be okay for really small DIY jobs I used it to scrape a floor after removing old carpet. It worked real well until it broke. I didn't feel 15 minutes was worth what I paid. August 20, 2012
Rated 4 out of 5 by Great idea... needs re-enforcing I recently used this tool for the first time during a vynil flooring tile install. It is great for removing old tiles, but lacks the strength to last the entire job. Needs to be re-enforced at the weakest point. (see photo) July 18, 2012
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.