Skip Content

 
Scaling Chisel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Scaling Chisel

Technical Specs

  • Item Scaling Chisel 
  • Overall Length (In.) 12 
Shank Type
Please Select
Shank Size (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Shank Type
Shank Size (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
48-62-3030
Hex

$36.15 / each

Enter location to check availability
Catalog Page #  897 

Price $36.15 / each

Technical Specs

  • Item Scaling Chisel
  • Shank Type Hex
  • Overall Length (In.) 12
48-62-3035
Hex

$29.70 / each

Enter location to check availability
Catalog Page #  897 

Price $29.70 / each

Technical Specs

  • Item Scaling Chisel
  • Shank Type Hex
  • Overall Length (In.) 12
48-62-3020
Hex

$27.65 / each

Enter location to check availability
Catalog Page #  897 

Price $27.65 / each

Technical Specs

  • Item Scaling Chisel
  • Shank Type Hex
  • Overall Length (In.) 12
48-62-2050
Round Shank
21/32

$37.35 / each

Enter location to check availability
Catalog Page #  896 

Price $37.35 / each

Technical Specs

  • Item Scaling Chisel
  • Shank Type Round Shank
  • Overall Length (In.) 12
  • Shank Size (In.) 21/32
48-62-2040
Round Shank
21/32

$24.36 / each

Enter location to check availability
Catalog Page #  896 

Price $24.36 / each

Technical Specs

  • Item Scaling Chisel
  • Shank Type Round Shank
  • Overall Length (In.) 12
  • Shank Size (In.) 21/32
48-62-2055
Round Shank
21/32

$40.00 / each

Enter location to check availability
Catalog Page #  896 

Price $40.00 / each

Technical Specs

  • Item Scaling Chisel
  • Shank Type Round Shank
  • Overall Length (In.) 12
  • Shank Size (In.) 21/32
48-62-4082
SDS Max

$33.00 / each

Enter location to check availability
Catalog Page #  895 

Price $33.00 / each

Technical Specs

  • Item Scaling Chisel
  • Shank Type SDS Max
  • Overall Length (In.) 12
48-62-4087
SDS Max

$42.45 / each

Enter location to check availability
Catalog Page #  895 

Price $42.45 / each

Technical Specs

  • Item Scaling Chisel
  • Shank Type SDS Max
  • Overall Length (In.) 12
48-62-4085
SDS Max

$39.50 / each

Enter location to check availability
Catalog Page #  895 

Price $39.50 / each

Technical Specs

  • Item Scaling Chisel
  • Shank Type SDS Max
  • Overall Length (In.) 12
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More