Skip Content

1-1/8" Blade Stroke Reciprocating Saw, 0 to 3000 Strokes per Minute, 7.1 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1-1/8" Blade Stroke Reciprocating Saw, 0 to 3000 Strokes per Minute, 7.1 lb.

Price $171.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39J092
  • Mfr. Model # 6519-30
  • UNSPSC # 27112709
  • Catalog Page # 921
  • Shipping Weight 8.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reciprocating saw features a keyless blade clamp and rubber boot for superior gripping and operator comfort.

View More

Technical Specs

  • Item Reciprocating Saw
  • Blade Stroke 1-1/8"
  • Strokes per Minute 0 to 3000
  • Amps 12.0
  • Adjustable Shoe No
  • Keyless Blade Clamp Yes
  • Cord Length 10 ft.
  • Tool Length 19"
  • Tool Weight 7.1 lb.
  • Voltage 120VAC
  • Features Quik-Lok(TM) Blade Clamp, Gear Protecting Clutch
  • Includes Sawzall Recip Saw
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Cut Down a Wall!!!! I have a Milwaukee Sawzall that was my grandads from back in the 50' It finally gave up the ghost but this new seems on track to replace it. I kept the old one but it weights a ton and the new one is easier on the arms. March 9, 2012
  • 2016-04-27 T23:08:57.852-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_39J092, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.