Skip Content

Sheet Palm Sander, 1/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Sheet Palm Sander, 1/4 In

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 38D241
  • Mfr. Model # 6020-21
  • UNSPSC # 27112708
  • Catalog Page # N/A
  • Shipping Weight 7.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Orbital Sander
  • Pad Size 4" x 4-1/4"
  • No Load RPM 14,000
  • Amps 3.0
  • Orbits per Minute 14,000
  • Orbit Dia. 1/16"
  • Type of Sandpaper 1/4 Sheet
  • Cord 5 ft. 6"
  • Features Tactile Rubber Top And Body Grip, Integrated Vacuum Ports
  • Tool Length 5-1/2"
  • Tool Weight 3.3 lb.
  • Handle Design Palm Grip
  • Speed Type Single
  • Switch Type Rocker
  • Includes Dust Bag, 1/4 Sheet Punch Pad, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.2 out of 5 by 5reviewers.
Rated 5 out of 5 by Great Little Sander Another top notch product from Milwaukee By far the most powerful sander for the money on the market. I own many Milwaukee power tools and will continue to buy them. GO TEAM RED April 26, 2014
Rated 1 out of 5 by Short Life The sanding pad wore out in after a few days of light use and this seems to be the one part not available for replacement. All sites list it as obsolete with no replacement suggested. March 29, 2014
Rated 5 out of 5 by Great tool! ! Fast and VERY easy to use Had to use it some tight places. It is light weight, yet does a heavy duty job. Low vib's, yet fast and easy to use. November 12, 2013
Rated 5 out of 5 by A great tool Great for sanding drywall. October 13, 2013
Rated 5 out of 5 by The most powerful 1/4 sheet sander If you need a 1/4 sheet sander that can remove a large amount of surface area quickly, this is the best sand on the market. I have tried every 1/4 sheet sander out there and this one has the best design, dust pickup, and the most power. October 11, 2013
  • 2016-05-04 T22:31:02.926-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_38D241, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.